Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ABL8WPS24200 Dc Power Supply 24vdc 20a 50/60hz | AG6NZE 36T738

SCHNEIDER ELECTRIC ABL8WPS24200 Dc Power Supply 24vdc 20a 50/60hz

Item: AG6NZE Model: ABL8WPS24200Cross Ref: 36T738
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€979.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal DC Power Supply
Case MaterialPlastic Case
Depth3.74"
Frequency50/60 Hz
Height5.63"
Hold Up TimeGreater Than 18 ms
IncludesPower Factor Correction Filter
MountingDin Rail
Output Amps20A
Output NoiseLess Than Or Equal To 200 mV
Output Voltage24V DC
Peak Amps1.5A
Power Rating480 W
StyleSwitching
Width6.1"
Current - Inrush25A
Current - Output20A
Current - Peak1.5A
Hold Up Time - Minimum18 ms
Housing MaterialPlastic
Input Frequency - Maximuim60 Hz
Input Frequency - Minimum50 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage380-500V AC
Ip RatingIP20
Manufacturer Warranty18 Months
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-13°F
Output Noise - Maximum200 mV
Output Power - Rated480 W
Output Voltage - Maximum28.8V DC
Output Voltage - Minimum24V DC
Output Voltage - Nominal24V DC, 28.8V DC
Overall Depth6.3"
Overall Height5.63"
Overall Width3.78"
PhaseThree
Power Supply StyleSwitching
SeriesABL Series
StandardsCCSAUS, CSA C22.2 NO. 60950-1, EN/IEC 62368-1, KC, RCM, UL 508, UL LISTED
Status IndicatorGreen, Orange, Red LED
Wire Connection TypeScrew Terminals
Wire Size - Maximum12 AWG
Wire Size - Minimum22 AWG

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)14.3
Ship length (cm)9.5
Ship width (cm)15.49
HS code8504312000

Product Variants

ProductModelMountingStyleCase MaterialHold Up TimeOutput NoisePeak AmpsPrice
SCHNEIDER ELECTRIC ABL8RPS24030 Dc Power Supply 24vdc 3a 50/60hz | AG6NZC 36T736 ABL8RPS24030Din RailSwitchingPlastic CaseGreater Than 18 msLess Than Or Equal To 200 mV1.5A€344.71
SCHNEIDER ELECTRIC ABL8RPS24050 Dc Power Supply 24vdc 5a 50/60hz | AG6NZD 36T737 ABL8RPS24050Din RailSwitchingPlastic CaseGreater Than 18 msLess Than Or Equal To 200 mV1.5A€412.42
SCHNEIDER ELECTRIC ABL8WPS24400 Dc Power Supply 24vdc 40a 50/60hz | AG6NZF 36T739 ABL8WPS24400Din RailSwitchingPlastic CaseGreater Than 18 msLess Than Or Equal To 200 mV-€1,275.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ABL8WPS24200 Dc Power Supply 24vdc 20a 50/60hz
€979.98 /unit