Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9050JCK1F30V20 Single Function Encapsulated Timing Relay, 8 Pins DPDT | CE9GEJ 55WY76

SCHNEIDER ELECTRIC 9050JCK1F30V20 Single Function Encapsulated Timing Relay, 8 Pins DPDT

Item: CE9GEJ Model: 9050JCK1F30V20Cross Ref: 55WY76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncapsulated Timer Relay
Adjustment MethodNot Applicable
Base ShapeOctal
Base Type - Plug In RelayOctal
Body Depth4.09"
Body Height2 2/5"
Body Width1.69"
Contact MaterialSilver Nickel
Current Rating10A
Delay Function TypeOn Delay
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionSealed
Flat Pin WidthNot Applicable
Max. Time Setting30 sec.
Max. Time Setting - Timer30 sec.
Minimum Time Setting0.1 sec.
Mounting - RelayPlug In
No. Of Pins8
No. Of Pins - Relay8
Number Of Delay Functions1
Overall Depth2 2/5"
Power Consumption2 VA
Relay Mounting StyleSocket
SealingSealed
Socket CodeA
Timing Relay FunctionalityOn Delay
Compatible With Grainger Part Number2DW02, 5B586
Compatible With Manufacturer Model Number8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Contact FormDPDT
Contact Rating (ac)10A @ 120/240V
Contact Rating (dc)10A @ 30V
Delay FunctionOn Delay
Frequency50/60 Hz
Input Voltage110/120V DC
Maximum Operating Temperature150.8°F
Maximum Time Setting30 sec.
Minimum Operating Temperature-18.4°F
Number Of Pins/terminals8
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.1076
Ship height (cm)6.1
Ship length (cm)10.39
Ship width (cm)4.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9050JCK1F30V20 Single Function Encapsulated Timing Relay, 8 Pins DPDT
€114.62 /unit