Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001W24 Selector Switch Knob, 30 mm Size, Extended Lever Switch, White | CU2DMP

SCHNEIDER ELECTRIC 9001W24 Selector Switch Knob, 30 mm Size, Extended Lever Switch, White

Item: CU2DMP Model: 9001W24Cross Ref: 5B442
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch Knob
Accessory TypeSelector Switch Knob
Cap/operator Or Lens ColourWhite
ColorWhite
For Use WithSchneider 9001SK Series Selector Switches
Mounting Diameter30 mm
ShapeLong
Switch StyleExtended Lever

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelColorSwitch StyleAccessory TypePrice
SCHNEIDER ELECTRIC 9001B25 Selector Switch Knob, 30 mm Size, Extended Lever Switch, Black | CU2DME 9001B25BlackExtended LeverSelector Switch Knob€15.91
SCHNEIDER ELECTRIC 9001G24 Selector Switch Knob, 30 mm Size, Extended Lever Switch, Green | CU2DMF 9001G24GreenExtended LeverSelector Switch Knob€14.97
SCHNEIDER ELECTRIC 9001B11 Selector Switch Knob, 30 mm Size, Lever Switch, Black | CU2DMG 9001B11BlackLeverSelector Switch Knob€11.37
SCHNEIDER ELECTRIC 9001G8 Selector Switch Knob, 30 mm Size, Lever Switch, Green | CU2DMH 9001G8GreenLeverSelector Switch Knob€15.08
SCHNEIDER ELECTRIC 9001R8 Selector Switch Knob, 30 mm Size, Lever Switch, Red | CU2DMJ 9001R8RedLeverSelector Switch Knob€15.31
SCHNEIDER ELECTRIC 9001W8 Selector Switch Knob, 30 mm Size, Lever Switch, White | CU2DMK 9001W8WhiteLeverSelector Switch Knob€14.15
SCHNEIDER ELECTRIC 9001Y8 Selector Switch Knob, 30 mm Size, Lever Switch, Yellow | CU2DML 9001Y8YellowLeverSelector Switch Knob€16.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001W24 Selector Switch Knob, 30 mm Size, Extended Lever Switch, White
€16.49 /unit