Item | Push Button Operator |
Action Type | Momentary |
Device Presentation | Basic Element |
Head Material | Plastic |
Mounting Diameter | 30 mm |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13 |
Number Of Operators | 2 |
Type Of Operator | Full Guard |
Ac Contact Rating | 1.5A @ 240V, 3A @ 120V |
Action | Momentary |
Bezel Material | Plastic |
Dc Contact Rating | 0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V |
Display Qty | 1 |
Head/lens Color | Black |
Ip Rating | IP66 |
Manufacturer Warranty Length | 18 Months |
Mechanical Operating Durability | 5 x 10^6 |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13 |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 140°F |
Operating Temperature - Minimum | -22°F |
Operator Illumination | Non Illuminated |
Operator Material | Plastic |
Operator Voltage Rating - Maximum | 600V AC |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Push Button Operators |
Push Button Style | Extended |
Resistance Properties | Dust Resistant, Impact Resistant, Vibration Resistant, Watertight |
Series | 9001SK Series |
Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508 |
Terminal Connection | Screw Clamp |