Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KR12U Pendant Push Button, 30 mm Size, 2 Operators, Multi, Maintained/Momentary | CU2CMF

SCHNEIDER ELECTRIC 9001KR12U Pendant Push Button, 30 mm Size, 2 Operators, Multi, Maintained/Momentary

Item: CU2CMF Model: 9001KR12UCross Ref: 2EN05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Push Button
Action TypeMaintained / Momentary
ColorMulti
For Use WithClass 9001 Type KR
Head MaterialAluminum Zinc Alloy
Includes1 Each Black, Red, Green, Yellow, Orange, Blue And White
Mechanical InterlockYes
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Number Of Operators2
Type Of OperatorFull Guard
Bezel MaterialMetal
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Height2.86"
Overall Width1.69"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button Material TypeMetallic
Push Button StyleFlush
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelHead MaterialBasic MaterialNema RatingColorBezel MaterialOperating ForceAction TypeType Of OperatorPrice
SCHNEIDER ELECTRIC 9001KR11U Non-Illuminated Push Button Operator Universal | AF9GFP 2EN04 9001KR11UAluminum, ZincMetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Multi ColorDie Cast Aluminum--Full Guard€178.32
SCHNEIDER ELECTRIC 9001SKR11U Non-Illuminated Push Button Operator Universal | AF9GKC 2ER51 9001SKR11UPlasticPlasticNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6Multi ColorPlastic--Full Guard€178.32
SCHNEIDER ELECTRIC 9001SKRU3 Non-Illuminated Push Button Operator 30mm | AF9GKL 2ER64 9001SKRU3Plastic-NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13---MomentaryFull Guard€943.80
SCHNEIDER ELECTRIC 9001KR11BR Non-Illuminated Push Button Operator Black/Red | AF9KFA 2XVR6 9001KR11BRAluminum Zinc AlloyMetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Black, RedDie Cast Aluminum--Full Guard€150.02
SCHNEIDER ELECTRIC XACA960 Pendant Station Cable Sleevexac | CU2ANL XACA960--------€39.68
SCHNEIDER ELECTRIC XACA983 Pendant Station Protective Guard Xac | CU2BKB XACA983--------€35.72
SCHNEIDER ELECTRIC XACA982 Pendant Station Protective Guard Xac | CU2BKC XACA982--------€25.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KR12U Pendant Push Button, 30 mm Size, 2 Operators, Multi, Maintained/Momentary
€237.13 /unit