Item | Illuminated Push Button |
Action Type | Push/Pull |
Basic Material | Plastic |
Bezel Material | Corrosion Resistant Thermoplastic |
Cap/operator Or Lens Colour | Green |
Color | Green |
Contact Rating | 10A @ 600V AC |
Conventional Free Air Thermal Current | 10A |
Device Presentation | Complete Product |
Head Material | Plastic |
Lamp Module Type | Transformer |
Lamp Module Voltage | 120V AC |
Lamp Type | Incandescent |
Lamp Voltage | 6V AC |
Mounting Diameter | 30 mm |
Nema Contact Rating Designation | A600/Q600 |
Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6 |
Number Of Operators | 1 |
Shape Of Screw Head | Cross Slotted |
Shape Of Signaling Unit Head | Round |
Terminal Connection | Pressure Plate |
Type Of Operator | Mushroom Head |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Maintained |
Contact Form | SPDT |
Head/lens Color | Green |
Lamp Bulb Type | Incandescent |
Legend Background Color | White |
Legend Color | Black |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Operator Illumination | Illuminated |
Operator Material | Plastic |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Push Button Operators |
Push Button Style | Mushroom Head |
Standards | CSA C22.2 NO.14, EN/IEC 60947-5-1, IEC 60947-1, IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE |