Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KS88B Selector Switch Non-illuminated Lever | AG7CLQ 5B483

SCHNEIDER ELECTRIC 9001KS88B Selector Switch Non-illuminated Lever

Item: AG7CLQ Model: 9001KS88BCross Ref: 5B483
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMaintained/Maintained/Maintained/Maintained
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialMetal
CamH
Cam Profile8
Cap/operator Or Lens ColourBlack
ColorBlack
Contacts Type And CompositionWithout Contact Block
Device PresentationBasic Element
Key NumberNO KEY
Key RemovalNo Key
Mounting Diameter30 mm
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Number Of Positions4
Operator Head MaterialPlastic
Position4
Switch Operation @ Position AXOOO
Switch Operation @ Position BOOOOX
Switch Operation @ Position COXOO
Switch Operation @ Position DOOXO
Type Of OperatorLever
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA LR24590 CLASS 3211 03, UL E42259 CCN NKCR
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.37
Ship length (cm)5.84
Ship width (cm)5.33
HS code8536509025
Country of OriginMX

Product Details:

    • Bezel Color (Chrome)

Product Variants

ProductModelNema RatingKey NumberKey RemovalOperator Head MaterialBezel ColorNumber Of PositionsCamSwitch Operation @ Position APrice
SCHNEIDER ELECTRIC 9001SKS88 Selector Switch Non-illuminated Not Incl | AG7CKA 5B444 9001SKS88NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13NO KEYNo KeyNo OperatorBlack4HXOOO€63.92
SCHNEIDER ELECTRIC 9001KS88K14 Selector Switch Non-illuminated Keyed | AG7CLP 5B482 9001KS88K14NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13E10Any PositionMetalChrome4HXOOO€203.35
SCHNEIDER ELECTRIC 9001KS88 Selector Switch Non-illuminated Operator Not Included | AG7CLR 5B484 9001KS88NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13NO KEYNo KeyNo OperatorChrome4HXOOO€85.05
SCHNEIDER ELECTRIC 9001SKS88B Selector Switch Non-illuminated Lever | AG7EJC 6B325 9001SKS88BNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13NO KEYNo KeyPlasticBlack4HXOOO€73.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KS88B Selector Switch Non-illuminated Lever
€93.80 /unit