Item | Non-Illuminated Select Switch |
Action Type | Momentary / Maintained / Momentary |
Basic Material | Metal |
Bezel Color | Chrome |
Bezel Material | Metal |
Cam | L |
Cam Profile | 12 |
Color | No Operator |
Contacts Type And Composition | Without Contact Block |
Device Presentation | Basic Element |
Key Number | NO KEY |
Key Removal | No Key |
Mounting Diameter | 30 mm |
Nema Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Number Of Positions | 3 |
Operator Head Material | No Operator |
Position | 3 |
Shape Of Signaling Unit Head | Round |
Switch Operation @ Position A | OXOO |
Switch Operation @ Position B | XOOX |
Switch Operation @ Position C | OOXO |
Switch Operation @ Position D | No Fourth Position |
Type Of Operator | No Operator |
Hazardous Location Specification | Not Rated |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Operator Illumination | Non Illuminated |
Panel Mounting Hole Diameter | 30 mm |
Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508 |
Switch Head Type | No Head Included |