Item | Push Button |
Cap/operator Or Lens Colour | Red |
Conventional Free Air Thermal Current | 10A |
Device Presentation | Complete Product |
Features | Mercury Free |
Legend | Pull To Start, Push To Stop , Pull To Start/Push To Stop |
Legend/background Color | Black, Gray |
Mounting Diameter | 30 mm |
Nema Contact Rating Designation | A600/Q600 |
Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4 |
Number Of Operators | 1 |
Positive Opening | Without |
Shape Of Screw Head | Cross Slotted |
Shape Of Signaling Unit Head | Octagonal |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Maintained |
Bezel Material | Metal |
Head Material | Metal |
Head/lens Color | Red |
Legend Background Color | White |
Legend Color | Black |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Operator Illumination | Non Illuminated |
Operator Material | Metal |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Push Button Operators |
Push Button Style | Mushroom Head |
Standards | CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE |