Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KR8P1RH25 Non-illuminated Push Button Operator 30mm Red | AF9GGQ 2EN41

SCHNEIDER ELECTRIC 9001KR8P1RH25 Non-illuminated Push Button Operator 30mm Red

Item: AF9GGQ Model: 9001KR8P1RH25Cross Ref: 2EN41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action Type3 Position
Basic MaterialMetal
Bezel FinishChrome Plated
Bezel MaterialDie Cast Aluminum
Cap/operator Or Lens ColourRed
ColorRed
Contact Rating10A @ 120V AC
Device PresentationComplete Product
Head MaterialPlastic
Lamp Module TypeTransformer
Lamp Module Voltage110-120V AC
Lamp TypeIncandescent
Mounting Diameter30 mm
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of Operator1.63" Dia. Mushroom

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.1
Ship length (cm)11.43
Ship width (cm)5.08
HS code8536509031
Country of OriginMX

Product Variants

ProductModelType Of OperatorHead MaterialColorContact RatingNema RatingBezel MaterialAction TypeBasic MaterialPrice
SCHNEIDER ELECTRIC 9001KQ11B Selector Pushbutton | AF9GCG 2EM98 9001KQ11BStandard-Black----Metal€122.29
SCHNEIDER ELECTRIC 9001KQ14B 30mm Selector Button | AF9GFN 2EN01 9001KQ14BStandard-Black----Metal€108.94
SCHNEIDER ELECTRIC 9001KR1BH13 Non-illuminated Push Button Operator Black | AF9GFW 2EN13 9001KR1BH13Spring ReturnAluminum Zinc AlloyBlack10A @ 600V ACNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast AluminumMomentaryMetal€125.60
SCHNEIDER ELECTRIC XD5PA22 Non-Illuminated Push Button Operator Joystick | AG7EUY 6HM21 XD5PA22---10A @ 600V ACNEMA 13, NEMA 4XPlastic3 Position-€293.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KR8P1RH25 Non-illuminated Push Button Operator 30mm Red
€365.57 /unit