Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KR8P1G Non-illuminated Push Button Operator Green | AF9GGN 2EN39

SCHNEIDER ELECTRIC 9001KR8P1G Non-illuminated Push Button Operator Green

Item: AF9GGN Model: 9001KR8P1GCross Ref: 2EN39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€319.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action Type3 Position
Basic MaterialMetal
Bezel FinishChrome Plated
Bezel MaterialDie Cast Aluminum
Cap/operator Or Lens ColourGreen
ColorGreen
Contacts Type And CompositionWithout Contact Block
Diameter40 mm
Head MaterialPlastic
Lamp Module TypeTransformer
Lamp Module Voltage120V AC
Lamp TypeIncandescent , LED
Lamp Voltage120V AC
LegendPull To Start, Push To Stop
Legend/background ColorBlack, White
Mounting Diameter30 mm
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Number Of Operators1
Shape Of Signaling Unit HeadRound
Terminal ConnectionScrew Clamp
Terminal Connection TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.1
Ship length (cm)10.16
Ship width (cm)5.08
HS code8536509031
Country of OriginMX

Product Variants

ProductModelLamp TypeColorBasic MaterialHead MaterialLamp VoltageNema RatingBezel MaterialNumber Of OperatorsPrice
SCHNEIDER ELECTRIC 9001KR8P1R Non-illuminated Push Button Operator 30mm Red | AF9GGP 2EN40 9001KR8P1RLEDRedMetalPlastic120V ACNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Die Cast Aluminum1€332.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KR8P1G Non-illuminated Push Button Operator Green
€319.69 /unit