Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KN303 Legend Plate Half Round On White/black | AF9KEP 2XVP5

SCHNEIDER ELECTRIC 9001KN303 Legend Plate Half Round On White/black

Item: AF9KEP Model: 9001KN303Cross Ref: 2XVP5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Background ColourBlack
Height1.9"
LegendOn
Legend/background ColorBlack , Black, White
MaterialAluminum
Operator Size30 mm
ShapeHalf Round
Width2.3"
Background ColorBlack
Keyway TypeNotch
LanguageEnglish
Legend ColorSilver
Manufacturer Warranty Length18 Months
Overall Height2"
Overall Width1 3/4"
Panel Mounting Hole Diameter30 mm
Product TypeLegend Plate

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.83
Ship length (cm)10.16
Ship width (cm)5.84
HS code8538908080
Country of OriginMX

Product Variants

ProductModelHeightLegendLegend/background ColorShapeMaterialPrice
SCHNEIDER ELECTRIC 9001KN309 Legend Plate Half Round Open Black | AF9GBV 2EM60 9001KN3091.9"OpenBlackHalf RoundAluminum€7.64
SCHNEIDER ELECTRIC 9001KN310 Legend Plate Half Round Down Black | AF9GBW 2EM61 9001KN3101.9"DownBlackHalf RoundAluminum€7.96
SCHNEIDER ELECTRIC 9001KN311 Legend Plate Half Round Up Black | AF9GBX 2EM62 9001KN3111.9"UpBlackHalf RoundAluminum€7.70
SCHNEIDER ELECTRIC 9001KN318 Legend Plate Half Round Jog Black | AF9GBY 2EM63 9001KN3181.9"JogBlackHalf RoundAluminum€8.66
SCHNEIDER ELECTRIC 9001KN324 Legend Plate Half Round Run Black | AF9GBZ 2EM65 9001KN3241.9"RunBlackHalf RoundAluminum€8.66
SCHNEIDER ELECTRIC 9001KN343 Legend Plate Manual/auto Black | AF9GCA 2EM68 9001KN3431.9"Man-AutoBlackHalf RoundAluminum€6.90
SCHNEIDER ELECTRIC 9001KN344 Legend Plate Off/on Silver/black | AF9GCB 2EM69 9001KN3441.9"Off-OnBlackHalf RoundAluminum€7.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KN303 Legend Plate Half Round On White/black
€12.59 /unit