Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KM38LL Lamp Module 30mm 120vac/vdc Blue Led | AF9KED 2XVN4

SCHNEIDER ELECTRIC 9001KM38LL Lamp Module 30mm 120vac/vdc Blue Led

Item: AF9KED Model: 9001KM38LLCross Ref: 2XVN4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module
ColorBlue
Lamp Module TypeLED
Lamp Module Voltage120V AC
Lamp TypeLED
Lamp Voltage1.4 VA
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Terminal ConnectionScrew Terminal
Terminal Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)6.1
Ship length (cm)9.65
Ship width (cm)5.08
HS code8531800050
Country of OriginMX

Product Variants

ProductModelLamp Module VoltageLamp Module TypeTerminal Connection TypeTerminal ConnectionPrice
SCHNEIDER ELECTRIC 9001KM31LG Lamp Module 30mm 6vac/vdc Green Led | AF9KDP 2XVK9 9001KM31LG6V ACLED-Screw Terminal€184.99
SCHNEIDER ELECTRIC 9001KM32LG Lamp Module 30mm 12-14vac/vdc Green Led | AF9KDU 2XVL4 9001KM32LG12V ACLED-Screw Terminal€184.99
SCHNEIDER ELECTRIC 9001KM35LG Lamp Module 30mm 24-28vac/vdc Green Led | AF9KDX 2XVL7 9001KM35LG24V ACLEDScrew TerminalsScrew Terminal€184.99
SCHNEIDER ELECTRIC 9001KM35LL Lamp Module 30mm 24-28vac/vdc Bl Led | AF9KDY 2XVL8 9001KM35LL24V ACLED-Screw Terminal€168.39
SCHNEIDER ELECTRIC 9001KM35LR Lamp Module 30mm 24-28vac/vdc Red Led | AF9KDZ 2XVL9 9001KM35LR24V ACLEDScrew TerminalsScrew Terminal€184.99
SCHNEIDER ELECTRIC 9001KM35LW Lamp Module 30mm 24-28ac/dc White Led | AF9KEA 2XVN1 9001KM35LW24V ACLED-Screw Terminal€168.39
SCHNEIDER ELECTRIC 9001KM35LY Lamp Module 30mm 24-28vac/vdc Yellow Led | AF9KEB 2XVN2 9001KM35LY24V ACLED-Screw Terminal€184.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KM38LL Lamp Module 30mm 120vac/vdc Blue Led
€148.78 /unit