LOVEJOY 68514450357 Coupling Hub, RRS095 Coupling Size, 1/2 Inch Bore Size

Item: CJ8PEA Model: 68514450357
In Stock

Get it by Monday, Jun 16

€35.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRRS Type Hub
Bore Size1/2"
Bore TypeBored
ColorGray
Coupling SizeRRS095
Coupling TypeJaw , RRS
Dimension Cd2 1/2"
Distance Between Spider And Hub Face (dimension Cl)0.09"
Elastomeric MemberSox Nitrile Butadiene Rubber
Hp Rating @ 100 Rpm31/100 hp
Hp Rating @ 1200 Rpm3 18/25 hp
Hp Rating @ 1800 Rpm5 1/2 hp
Hp Rating @ 3600 Rpm11 4/25 hp
Hub Length1.43"
Hub MaterialSintered Iron
Hub Type1
KeywayWithout Keyway
Length Through Bore1"
Max. Bore1 1/8"
Max. Speed3600 RPM
Min. Bore0.437"
Nominal Torque194 lbs.-in.
Number Of Jaws3
Outside Dia.2.11"
Set Screw Style Coupling Location Size0.43"
System Of MeasurementImperial
Thread Dia.0.3125"
Threads Per Inch5/16"-18
Volume6.3665 cu. in.

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)3.63
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialCoupling SizeLength Through BoreNominal TorqueMax. BoreMin. BoreHub LengthPrice
LOVEJOY 68514441229 Rrs095 Hub 7/16 Without Keyway | AK7KRX 41229 685144412292.11"Sintered Iron-1"194 lbs.-in.1 1/8"0.437"1.43"€36.87
LOVEJOY 68514445273 Rrs190 Hub 3/4 Without Keyway | AL3LRA 45273 685144452734 1/2"Sintered Iron-1.94"1728 lbs.-in.2 1/8"3/4"2.82"€184.46
RFQ
LOVEJOY 68514438159 Coupling Hub, RRS110 Coupling Size, 5/8 Inch Bore Size | CJ8PDR 685144381593.31"Sintered IronRRS1101 17/25"792 lbs.-in.1 5/8"5/8"2 11/25"€96.26
LOVEJOY 68514441230 Coupling Hub, RRS099 Coupling Size, 1/2 Inch Bore Size | CJ8PDT 685144412302.53"Sintered IronRRS0991.06"318 lbs.-in.1.187"0.437"1.65"€44.77
LOVEJOY 68514441231 Coupling Hub, RRS100 Coupling Size, 7/16 Inch Bore Size | CJ8PDU 685144412312.53"Sintered IronRRS1001.38"417 lbs.-in.1 3/8"0.437"1.97"-
RFQ
LOVEJOY 68514445265 Coupling Hub, RRS150 Coupling Size, 5/8 Inch Bore Size | CJ8PDV 685144452653 3/4"Sintered IronRRS1501 3/4"1240 lbs.-in.1 7/8"5/8"2.63"€124.06
LOVEJOY 68514445269 Coupling Hub, RRSC150 Coupling Size, 5/8 Inch Bore Size | CJ8PDW 685144452693 3/4"Sintered IronRRSC1501 3/4"1240 lbs.-in.1 7/8"5/8"2.63"€159.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514450357 Coupling Hub, RRS095 Coupling Size, 1/2 Inch Bore Size
€35.11 /unit