Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001K1L38LG Illuminated Push Button Operator 30mm Green | AG6QPC 45C331

SCHNEIDER ELECTRIC 9001K1L38LG Illuminated Push Button Operator 30mm Green

Item: AG6QPC Model: 9001K1L38LGCross Ref: 45C331
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
ActionMomentary
Basic MaterialMetal
BezelMetal
Cap/operator Or Lens ColourWithout Cap
ColorGreen
Contacts Type And CompositionWithout Contact Block
Head MaterialPlastic
Lamp Module TypeFull Voltage
Lamp Module Voltage120V AC
Lamp TypeLED
Lamp Voltage120V AC
LegendNo Legend
Light Source Colour120V , Green
Mounting Diameter30 mm
Nema RatingNEMA 3R, NEMA 4, NEMA 12
Shape Of Signaling Unit HeadRound
Terminal Connection TypePressure Plate
Type Of OperatorFull Guard
Bezel MaterialMetal
Lamp Bulb TypeLED
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth3.07"
Overall Height1.62"
Overall Width2.13"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsREACH FREE OF SVHC, ROHS

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.38
Ship length (cm)9.14
Ship width (cm)4.57
HS code8531800025
Country of OriginMX

Product Variants

ProductModelBezelLamp Module TypeBasic MaterialNema RatingLamp VoltageTerminal Connection TypeHead MaterialLegendPrice
SCHNEIDER ELECTRIC 9001K1L Illuminated Push Button Operator 30mm Clear | AF9GDH 2EL40 9001K1LChrome Plated MetalModule Not IncludedMetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Dependent On Module UsedScrew ClampPlasticNo Legend€66.35
SCHNEIDER ELECTRIC 9001K1L1G Illuminated Push Button Operator 30mm Green | AF9GDJ 2EL41 9001K1L1GMetalTransformerMetalNEMA 3R, NEMA 4, NEMA 126V ACPressure PlatePlasticNo Legend€270.24
SCHNEIDER ELECTRIC 9001K1L1R Illuminated Push Button Operator 30mm Red | AF9GDK 2EL42 9001K1L1RMetalTransformerMetalNEMA 3R, NEMA 4, NEMA 126V ACPressure PlatePlasticNo Legend€270.24
SCHNEIDER ELECTRIC 9001K2L Illuminated Push Button Operator 30mm Green | AF9GDM 2EL51 9001K2LChrome Plated MetalModule Not IncludedMetalNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 12, NEMA 13Dependent On Module UsedScrew Clamp-No Legend€45.93
SCHNEIDER ELECTRIC 9001K2L1G Illuminated Push Button Operator 30mm Green | AF9GDN 2EL52 9001K2L1GMetalTransformerMetalNEMA 3R, NEMA 4, NEMA 126V ACPressure PlateMetalNo Legend€241.34
SCHNEIDER ELECTRIC 9001SK1L1G Illuminated Push Button Operator 30mm Green | AF9GJU 2ER21 9001SK1L1GPlasticTransformerPlasticNEMA 3R, NEMA 4X, NEMA 126V ACPressure PlatePlasticNo Legend€270.24
SCHNEIDER ELECTRIC 9001SK1L1R Illuminated Push Button Operator 30mm Red | AF9JHY 2NME5 9001SK1L1RPlasticTransformerPlasticNEMA 3R, NEMA 4X, NEMA 126V ACPressure PlatePlasticNo Legend€264.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001K1L38LG Illuminated Push Button Operator 30mm Green
€224.56 /unit