Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 861SSRA408-AC-1 Solid State Relay, Din-Rail And Surface Mounted, 8 A Max Output Current, Ac Output | CU2DYD

SCHNEIDER ELECTRIC 861SSRA408-AC-1 Solid State Relay, Din-Rail And Surface Mounted, 8 A Max Output Current, Ac Output

Item: CU2DYD Model: 861SSRA408-AC-1Cross Ref: 6CWX4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth2 3/5"
Body Height3 1/2"
Body Width0.62"
Case ColorGray
Current TypeAC
Electrical ConnectionScrew
Electrical Phase1
Finger SafeYes
Heat SinkIntegral
Input Current20 mA
Input Voltage90-280V AC
Ip RatingIP20
Max. Operating Temp.176°F
Maximum Output Current With Heat Sink8A
Maximum Output Current Without Heat Sink8A
Mfr. Series861 Series
Min. Operating Temp.-22°F
Output Switching ModeZero Crossing
Output Voltage Range48-480V AC
Relay Mounting StyleDin Rail, Surface
Response Time40 ms
Status IndicatorGreen LED Indicator
Switch Component TypeTriac
Switch ConfigurationForm A
Voltage/current TypeAC Output
Electrical Connection TypeScrew
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.89
Ship length (cm)6.6
Ship width (cm)1.57
Country of OriginIN

Product Variants

ProductModelRelay Mounting StyleBody HeightBody WidthBody DepthInput VoltageMin. Operating Temp.Response TimeCurrent TypePrice
SCHNEIDER ELECTRIC SSR210DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXP SSR210DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€110.80
SCHNEIDER ELECTRIC SSR610DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXQ SSR610DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€134.97
SCHNEIDER ELECTRIC SSR210DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXR SSR210DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€120.77
SCHNEIDER ELECTRIC SSR610DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXT SSR610DIN-DC22Din Rail, Surface3.15"22/25"3 4/5"4-32V DC-40°F0.1 msDC€124.80
SCHNEIDER ELECTRIC SSR630DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXU SSR630DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€135.81
SCHNEIDER ELECTRIC SSR630DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXV SSR630DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€147.40
SCHNEIDER ELECTRIC SSR230DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXW SSR230DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€131.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 861SSRA408-AC-1 Solid State Relay, Din-Rail And Surface Mounted, 8 A Max Output Current, Ac Output