Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 781XAXRC-120A Plug-In Relay 5 Pins Square 120VAC | AH8ZFF 39DL51

SCHNEIDER ELECTRIC 781XAXRC-120A Plug-In Relay 5 Pins Square 120VAC

Item: AH8ZFF Model: 781XAXRC-120ACross Ref: 39DL51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In Relay
Ac Contact Rating15A @ 277V
Base TypeSquare
Coil Voltage120V AC
Contact FormSPDT
Contact MaterialSilver Alloy
Dc Contact Rating15A @ 28V
Number Of Pins5
Number Of Poles1
Push-to-test ButtonManual
Socket CodeL
Status IndicatorMechanical Flag
TypeGeneral Purpose
Contact Rating (ac)7.55A @ 250V (NC), 10A @ 151/277V, 15A @ 120 to 277/120/150/250V (NO)
Contact Rating (dc)7.55A @ 28V (NC), 15A @ 28V (NO)
Current Rating15A
Dielectric Strength1500V AC Between Contacts, 2000V AC Between Coil And Contact, 2000V AC Between Poles
Electrical Connection TypeTab
Electrical Operating Durability100000
Horsepower @ 120v Ac1/2 hp
Horsepower @ 240v Ac1 hp
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals5
Relay Mounting StyleSocket
Series781R Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.72
Ship length (cm)3.53
Ship width (cm)1.35
Country of OriginCN

Product Variants

ProductModelNumber Of PolesCoil VoltageContact FormAc Contact RatingDc Contact RatingContact MaterialNumber Of PinsSocket CodePrice
SCHNEIDER ELECTRIC 750XBXRC-120A Plug-In Relay 8 Pins Octal 120VAC | AH4TLY 35KR26 750XBXRC-120A2120V ACDPDT10A @ 277V10A @ 28VSilver Alloy8A€25.60
SCHNEIDER ELECTRIC 750XBXRC-12D Plug-In Relay 8 Pins Octal 12VDC | AH4TLZ 35KR27 750XBXRC-12D212V DCDPDT10A @ 277V10A @ 28VSilver Alloy8A€25.60
SCHNEIDER ELECTRIC 750XBXRC-240A Plug-In Relay 8 Pins Octal 240VAC | AH4TMA 35KR28 750XBXRC-240A2240V ACDPDT10A @ 277V10A @ 28VSilver Alloy8A€25.60
SCHNEIDER ELECTRIC 750XBXRC-24A Plug-In Relay 8 Pins Octal 24VAC | AH4TMB 35KR29 750XBXRC-24A224V ACDPDT10A @ 277V10A @ 28VSilver Alloy8A€25.60
SCHNEIDER ELECTRIC 750XBXRC-24D Plug-In Relay 8 Pins Octal 24VDC | AH4TMC 35KR30 750XBXRC-24D224V DCDPDT10A @ 277V10A @ 28VSilver Alloy8A€25.60
SCHNEIDER ELECTRIC 750XBXRM4L-120A Plug-In Relay 8 Pins Octal 120VAC | AH4TMD 35KR31 750XBXRM4L-120A2120V ACDPDT10A @ 277V10A @ 28VSilver Alloy8A€31.68
SCHNEIDER ELECTRIC 750XBXRM4L-12D Plug-In Relay 8 Pins Octal 12VDC | AH4TME 35KR32 750XBXRM4L-12D212V DCDPDT10A @ 277V10A @ 28VSilver Alloy8A€31.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 781XAXRC-120A Plug-In Relay 5 Pins Square 120VAC
€12.08 /unit