Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 2216-126 Pneumatic Thermostat, Day/NigHeight, Dual Temp | CU2CQP

SCHNEIDER ELECTRIC 2216-126 Pneumatic Thermostat, Day/NigHeight, Dual Temp

Item: CU2CQP Model: 2216-126Cross Ref: 161W16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€815.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Thermostat
Action TypeDirect
Air Connection Outside Dia.1/4"
Air Connection Outside Diameter1/4"
Air Flow OutputHigh Volume
ApplicationHeat Or Cool
Compatible System TypePneumatic Valves And Damper Actuators
Control Air Pressure Settings16 psig, 25 psig
Control TypeConcealed Dial
Cover ColorGray
Differential TypeFixed
Fits BrandSchneider Electric
Fitting Connection Size0.188"
Fitting Connection TypeBarbed
For Use With Mfr. Model Number2216-136
Includes20-693 Tubing Kit, Mounting Kit
Includes CoverYes
Key FeaturesLeakproof, O-Ring Sealed, Spring-Loaded Self-Closing Branch Gauge Tap
Manual Indexing SwitchNo
Max. Air Pressure30 psig
Max. Control Temp.85°F
Min. Control Temp.55°F
Mounting DirectionHorizontal, Vertical , Horizontal/Vertical
Mounting LocationWall
No. Of DialsDual
Number Of Dials2
Number Of Pipes3
Overall Depth1 3/8"
Overall Height2 1/16" , 2.062"
Overall Width2 1/16" , 2.062"
Pneumatic Thermostat TypeDay, Night
Sensor TypeBi Metallic Spring
Temp. SettingsDual Temperature
Temperature ScaleCelsius, Fahrenheit
Temperature SettingsDual Temperature
Thermostat ActionDirect - 17 Psig (Day), Direct - 21 Psig (Night)
ActionDirect

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.24
Ship length (cm)3.49
Ship width (cm)5.24
Country of OriginUS

Product Variants

ProductModelApplicationMounting DirectionAir Flow OutputNumber Of PipesTemp. SettingsTemperature ScaleNumber Of DialsAir Connection Outside Dia.Price
SCHNEIDER ELECTRIC TK-1711 Pneumatic Thermostat, Day/Night, Single Temp | CU2CPQ TK-1711Heat Or CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€802.46
SCHNEIDER ELECTRIC 2214-121 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials | CU2CPR 2214-121Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureCelsius, Fahrenheit21/4"€576.91
SCHNEIDER ELECTRIC TK-1721 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials, 2 Pipes | CU2CPT TK-1721Heat Or CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€1,229.35
SCHNEIDER ELECTRIC TK-1301 Pneumatic Thermostat, Day/Night, Single Temp, Dual Dials, 2 Pipes, High Volume | CU2CPU TK-1301Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€746.72
SCHNEIDER ELECTRIC TK-1741 Pneumatic Thermostat, Heating And Cooling | CU2CPV TK-1741Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€910.36
SCHNEIDER ELECTRIC TK-1281 Pneumatic Thermostat, Heating And Cooling, Single Temp | CU2CPW TK-1281Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€805.89
SCHNEIDER ELECTRIC TK-1201 Pneumatic Thermostat, Heating And Cooling, Single Temp, Dual Dials | CU2CPX TK-1201Heat And CoolHorizontal/VerticalHigh Volume2Single TemperatureFahrenheit21/8"€707.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 2216-126 Pneumatic Thermostat, Day/NigHeight, Dual Temp
€815.82 /unit