Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 199ADX-4 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, 4 Pins/Terminals, SPST-NO | CU2CJL

SCHNEIDER ELECTRIC 199ADX-4 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, 4 Pins/Terminals, SPST-NO

Item: CU2CJL Model: 199ADX-4Cross Ref: 6CUT0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Power Relay
Ac Contact Rating15A @ 120V40A @ 300V
Coil Voltage120V AC
Current Rating40A
Dc Contact Rating10A @ 600V 12A @ 480V 40A @ 28V
Dielectric Strength1500/2200V AC
Electrical ConnectionScrew
Electrical Operating Durability50000
Hp @ 120v2 hp
Hp @ 240v2 hp
Mfr. Series199 Power Series
Motor RatingYes
Number Of Pins/terminals4
Relay Mounting StyleSurface
SealingOpen
Status IndicatorNo
Electrical Connection TypeScrew
Horsepower @ 120v Ac2 hp
Motor RatedYes

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)5.87
Ship length (cm)6.35
Ship width (cm)7.92
Country of OriginCN

Product Variants

ProductModelNumber Of Pins/terminalsCoil VoltageCurrent RatingContact FormHp @ 120vHp @ 240vElectrical Operating DurabilityNumber Of PinsPrice
SCHNEIDER ELECTRIC 8501CDO22V51 Open Power Relay, Surface Mounted, 20 A Current Rating, 12V DC, 8 Pins/Terminals, DPDT | CU2CJG 8501CDO22V51812V DC20ADPDT---8-
RFQ
SCHNEIDER ELECTRIC 8501CO7V08 Open Power Relay, Surface Mounted, 30 A Current Rating, 208VAC, 6 Pins/Terminals, DPST-NO | CU2CJH 8501CO7V086208V AC30A-1 1/2 hp1 1/2 hp-6€116.34
SCHNEIDER ELECTRIC 8501CDO16V64 Open Power Relay, Surface Mounted, 30 A Current Rating, 220V DC, 8 Pins/Terminals, DPDT | CU2CJJ 8501CDO16V648220V DC30ADPDT1 1/2 hp1 1/2 hp---
RFQ
SCHNEIDER ELECTRIC 8501CO8V29 Open Power Relay, Surface Mounted, 30 A Current Rating, 480VAC, 4 Pins/Terminals, SPST-NC | CU2CJK 8501CO8V294480V AC30A-2 hp2 hp---
RFQ
SCHNEIDER ELECTRIC 199AX-4 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, 5 Pins/Terminals, SPDT | CU2CJM 199AX-45120V AC40ASPDT2 hp2 hp500005€52.48
SCHNEIDER ELECTRIC 199AX-9 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, 6 Pins/Terminals, DPST-NO | CU2CJN 199AX-96120V AC40A-2 hp2 hp50000-€51.76
SCHNEIDER ELECTRIC 199AX-14 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, 8 Pins/Terminals, DPDT | CU2CJP 199AX-148120V AC40ADPDT2 hp2 hp50000-€56.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 199ADX-4 Open Power Relay, Surface Mounted, 40 A Current Rating, 120VAC, 4 Pins/Terminals, SPST-NO
€52.88 /unit