Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND80BD SFIC RHODES 626 Heavy Duty Lever Lockset Rhodes Grade 1 | AC7BLB 36Z339

SCHLAGE ND80BD SFIC RHODES 626 Heavy Duty Lever Lockset Rhodes Grade 1

Item: AC7BLB Model: ND80BD SFIC RHODES 626Cross Ref: 36Z339
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€808.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess SFIC Cylinder
FinishSatin Chrome
FunctionStoreroom
Handle MaterialBrass, Steel, Zinc
KeyingSfic Not Included
Keyway TypeNo Core
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Number Of Keys2
Required Door Thickness1 5/8" to 2 1/8"
Strike TypeNo Box, Square Corner
StyleRhodes

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)15.49
Ship length (cm)36.07
Ship width (cm)22.1
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishKeyingFunctionStrike Dim.MaterialBacksetStyleStrike TypePrice
SCHLAGE ND10S RHODES 613 Heavy Duty Lever Lockset Rhodes Passage | AC7BJE 36Z283 ND10S RHODES 613Oil RubbedKeyed DifferentPassage1 1/8" x 2 3/4"Bronze2 3/4"RhodesNo Box, Square Corner€641.23
SCHLAGE ND10S RHODES 626 Heavy Duty Lever Lockset Rhodes Passage | AC7BJF 36Z284 ND10S RHODES 626Satin ChromeKeyed DifferentPassage1 1/4" x 4 7/8"-2 3/4"RhodesNo Box, Square Corner€569.31
SCHLAGE ND10S RHODES 626AM Heavy Duty Lever Lockset Rhodes Passage | AC7BJG 36Z285 ND10S RHODES 626AMSatin ChromeKeyed DifferentPassage--2 3/4"RhodesNo Box, Square Corner€625.97
SCHLAGE ND40S RHODES 613 Heavy Duty Lever Lockset Rhodes Privacy | AC7BJN 36Z294 ND40S RHODES 613Oil RubbedKeyed DifferentPrivacy1 1/4" x 4 7/8"Bronze2 3/4"RhodesNo Box, Square Corner€739.90
SCHLAGE ND40S RHODES 626 Heavy Duty Lever Lockset Rhodes Privacy | AC7BJP 36Z295 ND40S RHODES 626Satin ChromeKeyed DifferentPrivacy1 1/4" x 4 7/8"-2 3/4"RhodesNo Box, Square Corner€639.26
SCHLAGE ND40S RHODES 626AM Heavy Duty Lever Lockset Rhodes Privacy | AC7BJQ 36Z296 ND40S RHODES 626AMSatin ChromeKeyed DifferentPrivacy--2 3/4"RhodesNo Box, Square Corner€715.26
SCHLAGE ND53BD SFIC RHODES 626 Heavy Duty Lever Lockset Rhodes Entry | AC7BJW 36Z303 ND53BD SFIC RHODES 626Satin ChromeMasterEntrance Lock1 1/4" x 4 7/8"-2 3/4"RhodesNo Box, Square Corner€668.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND80BD SFIC RHODES 626 Heavy Duty Lever Lockset Rhodes Grade 1
€808.88 /unit