Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND40S RHODES 613 Heavy Duty Lever Lockset Rhodes Privacy | AC7BJN 36Z294

SCHLAGE ND40S RHODES 613 Heavy Duty Lever Lockset Rhodes Privacy

Item: AC7BJN Model: ND40S RHODES 613Cross Ref: 36Z294
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€802.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
FinishOil Rubbed
FunctionPrivacy
Handle MaterialBrass, Steel, Zinc
Key MaterialNickel Silver
KeyingKeyed Different
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
MaterialBronze
Required Door Thickness1 5/8" to 2 1/8"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeNo Box, Square Corner
StyleRhodes
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionPrivacy
Bolt TypeSpring Latch
Door Thickness - Maximum2 1/8"
Door Thickness - Minimum1 5/8"
FeaturesSnap On Rose
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationNon Handed
Inside Locking AccessPush Button
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF76
Lockset Handle TypeLever
Lockset StyleND Rhodes
Lockset TypeMechanical
Mounting StyleScrew In
Outside Locking AccessCoin Turn
Performance Duty Rating1
StandardsANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)15.24
Ship length (cm)36.58
Ship width (cm)22.61
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishKeyingFunctionStrike Dim.MaterialBacksetStyleStrike TypePrice
SCHLAGE ND10S RHODES 613 Heavy Duty Lever Lockset Rhodes Passage | AC7BJE 36Z283 ND10S RHODES 613Oil RubbedKeyed DifferentPassage1 1/8" x 2 3/4"Bronze2 3/4"RhodesNo Box, Square Corner€641.23
SCHLAGE ND10S RHODES 626 Heavy Duty Lever Lockset Rhodes Passage | AC7BJF 36Z284 ND10S RHODES 626Satin ChromeKeyed DifferentPassage1 1/4" x 4 7/8"-2 3/4"RhodesNo Box, Square Corner€569.31
SCHLAGE ND10S RHODES 626AM Heavy Duty Lever Lockset Rhodes Passage | AC7BJG 36Z285 ND10S RHODES 626AMSatin ChromeKeyed DifferentPassage--2 3/4"RhodesNo Box, Square Corner€625.97
SCHLAGE ND40S RHODES 626 Heavy Duty Lever Lockset Rhodes Privacy | AC7BJP 36Z295 ND40S RHODES 626Satin ChromeKeyed DifferentPrivacy1 1/4" x 4 7/8"-2 3/4"RhodesNo Box, Square Corner€639.26
SCHLAGE ND40S RHODES 626AM Heavy Duty Lever Lockset Rhodes Privacy | AC7BJQ 36Z296 ND40S RHODES 626AMSatin ChromeKeyed DifferentPrivacy--2 3/4"RhodesNo Box, Square Corner€715.26
SCHLAGE ND53BD SFIC RHODES 626 Heavy Duty Lever Lockset Rhodes Entry | AC7BJW 36Z303 ND53BD SFIC RHODES 626Satin ChromeMasterEntrance Lock1 1/4" x 4 7/8"-2 3/4"RhodesNo Box, Square Corner€668.57
SCHLAGE ND53PD C123 RHODES 613 Heavy Duty Lever Lockset Rhodes Entry | AC7BKA 36Z309 ND53PD C123 RHODES 613Oil RubbedKeyed DifferentEntrance Lock1 1/4" x 4 7/8"Bronze2 3/4"RhodesNo Box, Square Corner€888.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND40S RHODES 613 Heavy Duty Lever Lockset Rhodes Privacy
€802.99 /unit