Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V0001579SO Ghs Kit Dvd Spanish | AC8AQK 39F895

MARCOM V0001579SO Ghs Kit Dvd Spanish

Item: AC8AQK Model: V0001579SOCross Ref: 39F895
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€872.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Training DVD
Depth12"
FormatDVD
Height6"
LanguageSpanish
MaterialDVD
Subject MatterChemical, Hazmat Training
Time48 min.
Width12"
IncludesDvd, Quiz, Scheduling forms, Training Certificate
Number Of Users SupportedUnlimited
Product TypeTraining Kit
ProvidesChemical/Hazmat Training
Run Time48 min.
Supported LanguagesSpanish

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523495000
Country of OriginUS

Product Details:

    • Provides: Chemical/HAZMAT Training

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0001579SO Ghs Kit Dvd Spanish
€872.35 /unit