Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE B660P 626 Deadbolt, 1, Satin Chrome, C, Different | CT9XHD

SCHLAGE B660P 626 Deadbolt, 1, Satin Chrome, C, Different

Item: CT9XHD Model: B660P 626Cross Ref: 28XV74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantNo
Backset2 3/4"
CylinderSingle
Faceplate Dimensions1 1/8" x 2 1/4"
FinishSatin Chrome
For Door Thickness1 3/4"
For Use WithVarious Door Types
Key TypeDifferent
Keyway TypeC
Ligature ResistantNo
Location TypeIndustrial, Institutional
MaterialBrass, Steel
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Security TypeHeavy Duty
StrikeSquare Corner
Ansi GradeGrade 1
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/4"
Faceplate Height2 1/4"
Faceplate Width1 1/8"
Fire Rating3 hrs.
Includes CoreCore Included
Inside Locking AccessKeyway
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Number Of Pins6
Outside Locking AccessKeyway
PropertiesAdjustable
StandardsANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL AND CUL LISTED
Strike Plate Height2 3/4"
Strike Plate Width1 1/8"
Throw Length1"
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelBacksetKey TypeFinishKeyway TypeNumber Of KeysStrikeSecurity TypePinsPrice
SCHLAGE B60N 716X605 Deadbolt, 1, Aged Bronze/Bright Brass, C, Different | CT9XGA B60N 716X6052 3/8", 2 3/4"DifferentAged Bronze, Bright BrassC2Round And Square CornerHeavy Duty5€107.26
SCHLAGE B60N 609X619 Deadbolt, 1, Antique Brass/Satin Nickel, C, Different | CT9XGB B60N 609X6192 3/8", 2 3/4"DifferentAntique Brass, Satin NickelC2Round And Square CornerHeavy Duty5€99.73
SCHLAGE B60N 609 Deadbolt, 1, Antique Brass, C, Different | CT9XGC B60N 6092 3/8", 2 3/4"DifferentAntique BrassC2Square CornerLight Duty5€94.57
SCHLAGE B62N 609 Deadbolt, 1, Antique Brass, C, Different | CT9XGD B62N 6092 3/8", 2 3/4"DifferentAntique BrassC2Square CornerLight Duty5€122.99
SCHLAGE B62N 716 KA4 Deadbolt, 1, Antique Bronze, C, Alike | CT9XGE B62N 716 KA42 3/8", 2 3/4"AlikeAntique BronzeC2Square CornerLight Duty5€136.97
SCHLAGE B60N 716 KA4 Deadbolt, 1, Antique Bronze, C, Alike | CT9XGF B60N 716 KA42 3/8", 2 3/4"AlikeAntique BronzeC2Square CornerLight Duty5€90.33
SCHLAGE B60N 716 Deadbolt, 1, Antique Bronze, C, Different | CT9XGG B60N 7162 3/8", 2 3/4"DifferentAntique BronzeC2Square CornerLight Duty5€94.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE B660P 626 Deadbolt, 1, Satin Chrome, C, Different
€298.98 /unit