Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE A80PD PLY 613 C123 Knob Lockset, 2, A Plymouth, Oil Rubbed Bronze, Different | CT9ZLE

SCHLAGE A80PD PLY 613 C123 Knob Lockset, 2, A Plymouth, Oil Rubbed Bronze, Different

Item: CT9ZLE Model: A80PD PLY 613 C123Cross Ref: 36Z025
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Backset2 3/8"
Electrical/mechanicalMechanical
FinishOil Rubbed Bronze
FunctionStoreroom
Handle TypeKnob
IncludesHardware
Key MaterialNickel Silver
Key TypeDifferent
KeyingKeyed Different
Keyway TypeEverest C123
Knob MaterialBrass, Steel, Zinc
Ligature ResistantNo
Location TypeCommercial
Lockset Handle TypeKnob
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Mortise/cylindricalCylindrical
Number Of Keys2
Number Of Pins6
Required Door Thickness1 3/8", 1 7/8"
Strike Dim.1 1/8" x 2 3/4"
Strike TypeT Strike
StyleA Plymouth
Ansi GradeGrade 2
Ansi Lockset FunctionStoreroom
Bolt TypeDead Latch
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 3/8"
FeaturesKey Removable Knob for Rekeying or Cylinder Replacement
Fire Rating3 hrs.
General Lockset FunctionStoreroom Knob Locksets
Hand OrientationNon Handed
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset StylePlymouth
Lockset TypeMechanical
Outside Locking AccessCoin Turn, Pin Hole
Performance Duty Rating2
PropertiesCorrosion Resistant
StandardsANSI/BHMA, BAA/TAA, FEDERAL, UL AND CUL LISTED, WINDSTORM
Strike Plate Height2 3/4"
Strike Plate Lip Length1 1/8"
Strike Plate Width1 1/8"

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleRequired Door ThicknessLigature ResistantMortise / CylindricalStrike TypeBacksetStrike Dim.Price
SCHLAGE L9050P SK1 630 C123 Antiligature Mortise Lockset, 1, Round, Stainless Steel | CT9XFE L9050P SK1 630 C123ConventionalRound1 3/4" to 2 1/4"YesMortiseANSI2 3/4"2 3/4" x 1 1/8"€2,345.97
SCHLAGE L9082P SK1 630 Antiligature Mortise Lockset, 1, Round, Stainless Steel | CT9XFF L9082P SK1 630ConventionalRound1 3/4" to 2 1/4"YesMortiseANSI2 3/4"2 3/4" x 1 1/8"€2,482.34
SCHLAGE L9010 SK1 630 Antiligature Mortise Lockset, 1, Round, Stainless Steel, Not Keyed | CT9XFG L9010 SK1 630Not KeyedRound1 3/4" to 2 1/4"YesMortiseANSI2 3/4"2 3/4" x 1 1/8"€2,323.19
SCHLAGE L9070BD SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel, Not Keyed | CT9XJD L9070BD SK1 630Not KeyedAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,320.97
SCHLAGE L9080L SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel, Not Keyed | CT9XJE L9080L SK1 630Not KeyedAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,219.14
SCHLAGE L9080BD SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel, Not Keyed | CT9XJF L9080BD SK1 630Not KeyedAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,320.97
SCHLAGE L9080T SK1 630 Door Lever Lockset, 1, Anti Ligature Knob, Stainless Steel | CT9ZBX L9080T SK1 630DifferentAnti Ligature Knob1 3/8" to 1 3/4"YesMortiseANSI2 3/4"-€2,444.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE A80PD PLY 613 C123 Knob Lockset, 2, A Plymouth, Oil Rubbed Bronze, Different