Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE 631AL Extreme Duty Push Button Aluminium | AB3ANQ 1RAE1

SCHLAGE 631AL Extreme Duty Push Button Aluminium

Item: AB3ANQ Model: 631ALCross Ref: 1RAE1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€576.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtreme-Duty Pushbutton
Depth1 5/8"
Height4 1/2"
MaterialAluminum
Output5A @ 30V AC/DC
Rating5A @ 250 V AC
TypeMomentary
Button Diameter1 1/4"
Compatible Product TypeDoors
IncludesMounting Hardware
Output Type5A @ 30V AC/DC
Overall Depth1 5/8"
Overall Height4 1/2"
Product TypeExit Push Button
StandardsUL 294
Switch ActionMomentary
Voltage30V DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.94
Ship length (cm)7.37
Ship width (cm)6.6
HS code8536509035
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE 631AL Extreme Duty Push Button Aluminium
€576.38 /unit