Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT 8710F RHR 32D Vertical Rod With Trim Exit Device Grade 1 | AA8HGA 18F593

SARGENT 8710F RHR 32D Vertical Rod With Trim Exit Device Grade 1

Item: AA8HGA Model: 8710F RHR 32DCross Ref: 18F593
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,949.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Rod w/Trim
Door HandingRight Handed Reversble
Door Height84"
Door Width33" to 36"
FinishDull Stainless Steel
Fire RatedYes
Fits Stile Width3 1/2"
For Door Thickness1 3/4"
MaterialStainless Steel
TypeVertical Rod
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum96"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
Door Width - Minimum33"
Exit Bar StyleTouchbar
Exit Device TypeSurface Vertical Rod
Hand OrientationRight Handed
Ligature ResistanceNot Ligature Resistant
Lockdown TypeHex Key Dogging
Lockset FunctionDummy
Lockset TypeMechanical
Outside Trim TypeNot Included
Product TypeExit Device
PropertiesVandal Resistant
StandardsANSI/BHMA A156.41, ANSI/SDI 250.13, CALIFORNIA BUILDING CODE CHAPTER 11B SECTION 11B-309.4, EPD, FEMA P-361 ICC 500, FLORIDA BUILDING CODE APPROVED FL# 2998, ICC A117.1 COMPLIANT
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 7.3575
Ship height (cm)15.24
Ship length (cm)129.54
Ship width (cm)19.05
HS code8302419045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor HandingFits Stile WidthFinishMaterialFor Door ThicknessDoor WidthDoor HeightFire RatedPrice
SARGENT 8710F LHR 32D Vertical Rod With Trim Exit Device Grade 1 | AA8HFZ 18F592 8710F LHR 32DLeft Handed Reversble3 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€3,409.17
SARGENT 8715F LHR 32D Vertical Rod With Trim Exit Device Grade 1 | AA8HGD 18F596 8715F LHR 32DLeft Handed Reversble4 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€2,931.06
SARGENT 8715F RHR 32D Vertical Rod With Trim Grade 1 80 Series | AA8HGE 18F597 8715F RHR 32DRight Handed Reversble4 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€3,042.84
SARGENT 8713F LHR 32D Vertical Rod With Trim Grade 1 80 Series | AA8HGJ 18F605 8713F LHR 32DLeft Handed Reversble4 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€2,931.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT 8710F RHR 32D Vertical Rod With Trim Exit Device Grade 1
€2,949.68 /unit