Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT 8710F LHR 32D Vertical Rod With Trim Exit Device Grade 1 | AA8HFZ 18F592

SARGENT 8710F LHR 32D Vertical Rod With Trim Exit Device Grade 1

Item: AA8HFZ Model: 8710F LHR 32DCross Ref: 18F592
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,409.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Rod w/Trim
Door HandingLeft Handed Reversble
Door Height84"
Door Width33" to 36"
FinishDull Stainless Steel
Fire RatedYes
Fits Stile Width3 1/2"
For Door Thickness1 3/4"
MaterialStainless Steel
TypeVertical Rod
Ada CompliantYes
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
Door Width - Minimum33"
Exit Bar StyleTouchbar
Lockset FunctionDummy
Lockset TypeMechanical
Outside Trim TypeNot Included
Product TypeExit Device
StandardsANSI/BHMA A156.41, ANSI/SDI 250.13, CALIFORNIA BUILDING CODE CHAPTER 11B SECTION 11B-309.4, EPD, FEMA P-361 ICC 500, FLORIDA BUILDING CODE APPROVED FL# 2998, ICC A117.1 COMPLIANT

Shipping Info:

Ship weight (kg) 7.335
Ship height (cm)15.24
Ship length (cm)129.54
Ship width (cm)19.05
HS code8302419045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor HandingFits Stile WidthFinishMaterialFor Door ThicknessDoor WidthDoor HeightFire RatedPrice
SARGENT 8710F RHR 32D Vertical Rod With Trim Exit Device Grade 1 | AA8HGA 18F593 8710F RHR 32DRight Handed Reversble3 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€3,240.20
SARGENT 8715F LHR 32D Vertical Rod With Trim Exit Device Grade 1 | AA8HGD 18F596 8715F LHR 32DLeft Handed Reversble4 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€2,931.06
SARGENT 8715F RHR 32D Vertical Rod With Trim Grade 1 80 Series | AA8HGE 18F597 8715F RHR 32DRight Handed Reversble4 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€3,042.84
SARGENT 8713F LHR 32D Vertical Rod With Trim Grade 1 80 Series | AA8HGJ 18F605 8713F LHR 32DLeft Handed Reversble4 1/2"Dull Stainless SteelStainless Steel1 3/4"33" to 36"84"Yes€2,931.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT 8710F LHR 32D Vertical Rod With Trim Exit Device Grade 1
€3,409.17 /unit