SANITAIRE SC6093A Wide Area Vacuum 28 In Cleaning Path | AF9RCJ 30RR51

SANITAIRE SC6093A Wide Area Vacuum 28 In Cleaning Path

Item: AF9RCJ Model: SC6093ACross Ref: 30RR51
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWide Area Vacuum
Air Flow Rate163 CFM
Bag TypePaper
Brush Speed3500 RPM
Capacity1296 cu. in.
Cleaning Path28"
Cleaning Path Width28"
Handle TypeAdjustable
Height16"
IncludesBrush Roll Assembly, Paper Bag
Length37"
Net Weight74 lbs.
Number Of Motor Stages1
Power Cord Length60 ft.
Sound Level78 dBA
Vacuum Air Flow163 CFM
Vacuum Bag TypeBagged
Vacuum Capacity7 gal.
Vacuum Filtration TypeStandard
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Vacuum Product GroupingBagged Upright Vacuum
Width32"

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)83.82
Ship length (cm)111.76
Ship width (cm)40.64
HS code8508110000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANITAIRE SC6093A Wide Area Vacuum 28 In Cleaning Path