SANITAIRE SC6085B Portable Carpet Extractor 12 Inch 10 Gallon | AC4WQJ 30RR58

SANITAIRE SC6085B Portable Carpet Extractor 12 Inch 10 Gallon

Item: AC4WQJ Model: SC6085BCross Ref: 30RR58
In Stock

Get it by Monday, Jun 16

€3,791.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Carpet Extractor
Cord Length50 ft.
MaterialPolypropylene
Power Source110V
Recovery Tank Capacity10 gal.
Solution Tank Capacity10 gal.
Vacuum Motor2 Stage

Shipping Info:

Ship weight (kg) 72
Ship height (cm)81.28
Ship length (cm)91.44
Ship width (cm)56.64
HS code8508190000
Country of OriginUS

Product Details:

    • Pump Pressure (100 psi)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANITAIRE SC6085B Portable Carpet Extractor 12 Inch 10 Gallon
€3,791.09 /unit