Item | Tubing |
Autoclavable | Yes |
Clarity | Clear |
Color | Clear |
Compatible Chemicals | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Features | Bio Compatibility, Extremely Flexible, Lot And Batch Traceable, No Taste Or Odor Imparted, Non-Pyrogenic, Ultra-Pure Medical Grade |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Flow Application | Clean Steam, Sterile Transfer |
Food And Beverage Compatibility | Dairy |
For Environment | High Pressure, High Temperature |
For Fluid Type | Chemicals |
Hardness | Shore A 50, Shore A 60 |
Inside Dia. | 5/8" |
Length | 50 ft. |
Material | Silicone |
Max. Operating Temp. | 350°F |
Max. Pressure | 100 psi |
Outside Dia. | 0.969" |
Peristaltic Pump Compatible | No |
Reinforcement | Polyester Braid |
Resistance Properties | Kink Resistant |
Wall Thickness | 0.17" |
Application | Bioprocess, Steam, Water |
Chemical Compatibility | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Industry Application | Asceptic Fill and Transfer, Bio Process Equipment, Cell Culture Media |
Inside Diameter | 5/8" |
Material Trade Name | Pharma Clear |
Maximum Operating Pressure | 100 psi @ 70°F |
Maximum Operating Temperature | 350°F |
Outside Diameter | 31/32" |
Overall Length | 50 ft. |
Standards | FDA CFR 177.2600, ISO 10993, USP CLASS VI |