Flat Shipping

Flat Shipping at €24.99 + VAT

SANISURE PLTS-LH-625X875-5 Tubing, Pharma-Clear, Silicone, 5/8 Inch Inside Dia | CT9WKT

SANISURE PLTS-LH-625X875-5 Tubing, Pharma-Clear, Silicone, 5/8 Inch Inside Dia

Item: CT9WKT Model: PLTS-LH-625X875-5Cross Ref: 796UH7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableYes
ClarityClear
ColorClear
Compatible ChemicalsCalcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Elongation450%
FeaturesPlatinum Cured Silicone, Tasteless/Odorless, Translucent
Fitting CompatibilityCompression
Flow ApplicationChemical Sterilant, Fluid Transfer
Food And Beverage CompatibilityDairy
For Fluid TypeChemicals
HardnessShore A 50
Inside Dia.5/8"
Length5 ft.
MaterialSilicone
Max. Operating Temp.350°F
Max. Pressure5 psi
Outside Dia.7/8"
Peristaltic Pump CompatibleYes
ReinforcementNon Reinforced
Resistance PropertiesChemical Resistant, Kink Resistant
Tensile Strength1100 psi
Wall Thickness1/8"
ApplicationFluid, Medical, Water
Inside Diameter5/8"
Outside Diameter7/8"
Overall Length5 ft.
StandardsGENERAL CHAPTER 87 CLASS VI, IN VITRO (2020), ISO 10993, NATIONAL FORMULARY 38 (USP), U.S. PHARMACOPEIA 43

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.HardnessReinforcementWall ThicknessFitting CompatibilityPeristaltic Pump CompatibleMaterialPrice
SANISURE PLTS-R-1000-5 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHD PLTS-R-1000-51.344"1"Shore A 50, Shore A 60Polyester Braid0.175"BarbedNoSilicone€368.39
SANISURE PLTS-R-1000-10 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHE PLTS-R-1000-101.344"1"Shore A 50, Shore A 60Polyester Braid0.175"BarbedNoSilicone€733.63
SANISURE PLTS-R-1000-50 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHF PLTS-R-1000-501.344"1"Shore A 50, Shore A 60Polyester Braid0.175"BarbedNoSilicone€3,652.41
SANISURE PLTS-LH-1000X1250-10 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHG PLTS-LH-1000X1250-101 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€441.99
SANISURE PLTS-LH-1000X1250-5 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHH PLTS-LH-1000X1250-51 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€222.58
SANISURE PLTS-LH-1000X1250-25 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHJ PLTS-LH-1000X1250-251 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€1,100.25
SANISURE PLTS-LH-1000X1250-50 Tubing, Pharma-Clear, Silicone, 1 Inch Inside Dia | CT9WHK PLTS-LH-1000X1250-501 1/4"1"Shore A 50Non Reinforced0.189"CompressionYesSilicone€2,194.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANISURE PLTS-LH-625X875-5 Tubing, Pharma-Clear, Silicone, 5/8 Inch Inside Dia
€113.57 /unit