Item | Tubing |
Autoclavable | Yes |
Clarity | Clear |
Color | Clear |
Compatible Chemicals | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Elongation | 450% |
Features | Platinum Cured Silicone, Tasteless/Odorless, Translucent |
Fitting Compatibility | Compression |
Flow Application | Chemical Sterilant, Fluid Transfer |
Food And Beverage Compatibility | Dairy |
For Fluid Type | Chemicals |
Hardness | Shore A 50 |
Inside Dia. | 3/8" |
Length | 10 ft. |
Material | Silicone |
Max. Operating Temp. | 350°F |
Max. Pressure | 10 psi |
Outside Dia. | 5/8" |
Peristaltic Pump Compatible | Yes |
Reinforcement | Non Reinforced |
Resistance Properties | Chemical Resistant, Kink Resistant |
Tensile Strength | 1100 psi |
Wall Thickness | 1/8" |
Application | Fluid, Medical, Water |
Chemical Compatibility | Calcium Chloride, Coolant, Hydrogen Peroxide, Potassium Chloride, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride |
Industry Application | Bioreactor Process Lines, Diagnostics, Laboratory, Production Fermentation, Production Filtration |
Inside Diameter | 3/8" |
Material Trade Name | Pharma Clear |
Maximum Operating Pressure | 10 psi @ 70°F |
Maximum Operating Temperature | 350°F |
Outside Diameter | 5/8" |
Overall Length | 10 ft. |
Standards | GENERAL CHAPTER 87 CLASS VI, IN VITRO (2020), ISO 10993, NATIONAL FORMULARY 38 (USP), U.S. PHARMACOPEIA 43 |