SANI-LAV N8120 Spray Nozzle Water Saver 3/4 Inch 5.3 gpm | AH3FYA 31TT32

SANI-LAV N8120 Spray Nozzle Water Saver 3/4 Inch 5.3 gpm

Item: AH3FYA Model: N8120Cross Ref: 31TT32
In Stock

Get it by Wednesday, Jun 11

€191.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Saver Hot/Cold Spray Nozzle
ColorOrange
Connection Size3/4"
Connection TypeFNPT x GHT
Flow Rate5.3 GPM
Length6 5/8"
MaterialBrass, Stainless Steel
Max. Pressure150 psi
Nozzle ShutoffHandle Controls
Pipe Size3/4"
Temp. Range+32°F to +200°F
Nozzle Shutoff TypeHandle Controls
Overall Length6 5/8"

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)7.3
Ship length (cm)18.73
Ship width (cm)16.83
Country of OriginTW

Product Details:

    • Nozzle Shutoff : Handle Controls

Product Variants

ProductModelMaterialConnection TypeTemp. RangeFlow RateConnection SizePrice
SANI-LAV N2B Spray Nozzle 3/4 Inch 6.5 gpm 100 psi | AH3FXQ 31TT23 N2BBrass, Stainless Steel, ZincFNPT x GHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2W Spray Nozzle 3/4 Inch 6.5 gpm White 100psi | AH3FXR 31TT24 N2WBrass, Stainless Steel, ZincFght+32°F to +180°F6.5 GPM3/4"€11.99
SANI-LAV N2BL Spray Nozzle 3/4 Inch 6.5 gpm Blue 100psi | AH3FXT 31TT25 N2BLBrass, Stainless Steel, ZincGHT Female+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2R Spray Nozzle 3/4 Inch 6.5 gpm Red 100 psi | AH3FXU 31TT26 N2RBrass, Stainless Steel, ZincGHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2G Spray Nozzle 3/4 Inch 6.5 gpm Green 100psi | AH3FXV 31TT27 N2GBrass, Stainless Steel, ZincFNPT x GHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2Y Spray Nozzle 3/4 inch 6.5 gpm Yellow 100psi | AH3FXW 31TT28 N2YBrass, Stainless Steel, ZincFNPT x GHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N820 Spray Nozzle Hot/Cold 3/4 Inch 8.9 gpm | AH3FXX 31TT29 N820BrassGHT+32°F to +200°F8.9 GPM3/4"€172.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N8120 Spray Nozzle Water Saver 3/4 Inch 5.3 gpm
€191.42 /unit