SANI-LAV N2W Spray Nozzle 3/4 Inch 6.5 gpm White 100psi | AH3FXR 31TT24

SANI-LAV N2W Spray Nozzle 3/4 Inch 6.5 gpm White 100psi

Item: AH3FXR Model: N2WCross Ref: 31TT24
In Stock

Get it by Thursday, Jun 12

€13.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Nozzle
ColorWhite
Connection Size3/4"
Connection TypeFght
Flow Rate6.5 GPM
Length5"
MaterialBrass, Stainless Steel, Zinc
Max. Pressure100 psi
Nozzle ShutoffHandle Controls
Pipe Size3/4"
Temp. Range+32°F to +180°F
For MediaCold Water, Hot Water
Max. Operating Pressure100 psi
Max. Operating Temperature180°F
Nozzle Shutoff TypeHandle Controls
Overall Length5"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)16.76
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginTW

Product Details:

    • Nozzle Shutoff : Handle Controls

Product Variants

ProductModelMaterialConnection TypeTemp. RangeFlow RateConnection SizePrice
SANI-LAV N2B Spray Nozzle 3/4 Inch 6.5 gpm 100 psi | AH3FXQ 31TT23 N2BBrass, Stainless Steel, ZincFNPT x GHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2BL Spray Nozzle 3/4 Inch 6.5 gpm Blue 100psi | AH3FXT 31TT25 N2BLBrass, Stainless Steel, ZincGHT Female+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2R Spray Nozzle 3/4 Inch 6.5 gpm Red 100 psi | AH3FXU 31TT26 N2RBrass, Stainless Steel, ZincGHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2G Spray Nozzle 3/4 Inch 6.5 gpm Green 100psi | AH3FXV 31TT27 N2GBrass, Stainless Steel, ZincFNPT x GHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N2Y Spray Nozzle 3/4 inch 6.5 gpm Yellow 100psi | AH3FXW 31TT28 N2YBrass, Stainless Steel, ZincFNPT x GHT+32°F to +180°F6.5 GPM3/4"€11.83
SANI-LAV N820 Spray Nozzle Hot/Cold 3/4 Inch 8.9 gpm | AH3FXX 31TT29 N820BrassGHT+32°F to +200°F8.9 GPM3/4"€172.46
SANI-LAV N8B20 Spray Nozzle Hot/Cold 3/4 Inch 8.9 gpm | AH3FXY 31TT30 N8B20BrassFght+32°F to +200°F8.9 GPM3/4"€172.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N2W Spray Nozzle 3/4 Inch 6.5 gpm White 100psi
€13.30 /unit