SANI-LAV N17S Nozzle and Hose Adapter Female GHT/Male GHT Connection, Stainless Steel | CT9VTN

SANI-LAV N17S Nozzle and Hose Adapter Female GHT/Male GHT Connection, Stainless Steel

Item: CT9VTN Model: N17SCross Ref: 46CF39
In Stock

Get it by Tuesday, Jun 10

€31.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size3/4" x 3/4"
Connection TypeFemale GHT, Male GHT
FeaturesSwivel, Trigger Lock Ring
Fits BrandSani-Lav
For Use With Mfr. Model NumberN1, N1B, N1W, N1R, N1Y, N1A, N1AB, N1AW, N1AR, N1AR, N1T, N1TR, N1TB, N1TW, N1TY, N1SS, N1SSB, N1SSW, N1SSR, N1SSY, N8, N8B, N8W, N8R, N81, N81B, N81W, N81N81R,
Inlet Size3/4"
Inlet TypeFGHT
MaterialStainless Steel
Size3/4"
FinishStainless Steel
Inlet3/4" FGHT
Material Of ConstructionStainless Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection SizeConnection TypeMaterialSizeInlet TypeInlet SizePrice
SANI-LAV N13S Nozzle and Hose Adapter Female GHT/Male NPT Connection, Stainless Steel | CT9VTP N13S1/2" x 3/4"Female GHT, Male NPTStainless Steel3/4"FGHT3/4"€23.71
SANI-LAV N12S Nozzle and Hose Adapter Female GHT/Male NPT Connection, Stainless Steel | CT9VTQ N12S3/4" x 3/8"Female GHT, Male NPTStainless Steel3/4"FGHT3/4"€27.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV N17S Nozzle and Hose Adapter Female GHT/Male GHT Connection, Stainless Steel
€31.11 /unit