Flat Shipping

Flat Shipping at €24.99 + VAT

FAIRCHILD 1581-50 Edge Grip Seal, Edge Trim, Fits 0.030 Inch Edge, 3/8 Inch Leg Lg, 1/4 Inch Overall Width | CP4WLZ

FAIRCHILD 1581-50 Edge Grip Seal, Edge Trim, Fits 0.030 Inch Edge, 3/8 Inch Leg Lg, 1/4 Inch Overall Width

Item: CP4WLZ Model: 1581-50Cross Ref: 61UK28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Grip Seal
ApplicationCabinets, Dry Erase Boards, Golf Carts, Motorcycle Helmets, Parking Lot Mirrors, Pedicure Foot Baths, Protective And Decorative Edge Finish, Satellite Dishes, Scoreboards
ColorBlack
ConstructionPVC
Fits Edge0.3"
Leg Length3/8"
Length50 ft.
MaterialPVC
Max. Temp.150°F
Min. Temp.-20°F
Overall Height3/8"
Overall Width1/4"
StyleEdge Trim

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelStyleOverall WidthLeg LengthOverall HeightFits EdgeBulb Dia.ColorMax. Temp.Price
FAIRCHILD 1281-4X2 Edge Grip Seal, Beltline Weatherstrip, 1/4 Inch Overall Width, 8 Ft Lg | CP4WLN 1281-4X2Beltline Weatherstrip1/4"----Black150°F€85.00
FAIRCHILD 0199-4X2 Edge Grip Seal, Beltline Weatherstrip, Flex Pile Lining, 8 Ft Length | CP4WLP 0199-4X2Beltline Weatherstrip0.188"----Black150°F€100.59
FAIRCHILD 0143-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Length | CP4WLQ 0143-4X2Beltline Weatherstrip1/4"----Black150°F€53.11
FAIRCHILD 1351-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLR 1351-4X2Beltline Weatherstrip1/4"----Black150°F€88.59
FAIRCHILD 0194-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLT 0194-4X2Beltline Weatherstrip1/4"----Black150°F€90.78
FAIRCHILD 1379-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLU 1379-4X2Beltline Weatherstrip1/2"----Black150°F€34.36
FAIRCHILD 1370-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLV 1370-4X2Beltline Weatherstrip1 1/8"----Black150°F€42.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRCHILD 1581-50 Edge Grip Seal, Edge Trim, Fits 0.030 Inch Edge, 3/8 Inch Leg Lg, 1/4 Inch Overall Width
€57.01 /unit