SANI-LAV 5A2A Wash Station Wall 48 inch length 15-1/2 Inch Height | AH2HAA 28DV73

SANI-LAV 5A2A Wash Station Wall 48 inch length 15-1/2 Inch Height

Item: AH2HAA Model: 5A2ACross Ref: 28DV73
In Stock

Get it by Wednesday, Jun 11

€3,086.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Station
Ada CompliantYes
Agency ComplianceYes
Back SplashYes
Back Splash Height10"
Body MaterialStainless Steel
Bowl Depth5"
Bowl Length45"
Bowl ShapeRectangular
Bowl Size45" x 16.5"
ColorSilver
Drain Opening2"
Faucet Body MaterialStainless Steel
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationSensor
FinishSatin
Flow Rate1.5 GPM
For Use With Mfr. Model Number5A2A-0.5
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations2
Overall Height15"
Overall Length48"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet / Without FaucetWith Faucet
Ada ComplianceADA Compliant
Bowl Width16 1/2"
Compatible Grainger Part Number48TH56
Compatible Mfr. Model Number5A2A-0.5
Includes Installation HardwareYes
Mounting Location - FaucetSplash
Mounting Type - SinksWall
Power SourceAC Powered
StandardsNSF 2

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)49.53
Ship length (cm)132.08
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • With Faucet / Without Faucet : With Faucet

Product Variants

ProductModelOverall LengthOverall HeightBowl SizeBowl DepthFinishBowl LengthFaucet Mounting LocationIncludes FaucetPrice
SANI-LAV 54W1 Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AB7KPF 23PH41 54W140"18"37" x 16.5"8"Satin37"SplashYes€2,212.38
SANI-LAV 54FSL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUU 40D723 54FSL40"45"37" x 16.5"8"Satin37"SplashYes€2,779.68
SANI-LAV 54FFL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUV 40D724 54FFL40"45"37" x 16.5"8"Satin37"SplashYes€2,957.35
SANI-LAV 54FAL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUW 40D725 54FAL40"45"37" x 16.5"8"Satin37"SplashYes€3,849.58
SANI-LAV 54FBL Wash Station 40 Inch Length 20 Inch Width 45 Inch Height | AD3LUX 40D726 54FBL40"45"37" x 16.5"8"Satin37"SplashYes€3,841.51
SANI-LAV 54WSL Wash Station 40 Inch Length 20 Inch Width 18 Inch Height | AD3LUY 40D727 54WSL40"18"37" x 16.5"8"Satin37"SplashYes€2,231.96
SANI-LAV 54WFL Portable Wash Station 40 Inch Length 20 Inch Width | AD3LUZ 40D728 54WFL40"18"37" x 16.5"8"Satin37"SplashYes€2,494.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 5A2A Wash Station Wall 48 inch length 15-1/2 Inch Height
€3,086.91 /unit