SANI-LAV 532FF-0.5 Scrub Sink, 0.5 Gpm Flow Rate, 45 1/2 Inch Height | CT9VXX

SANI-LAV 532FF-0.5 Scrub Sink, 0.5 Gpm Flow Rate, 45 1/2 Inch Height

Item: CT9VXX Model: 532FF-0.5Cross Ref: 48TG41
In Stock

Get it by Thursday, Jun 12

€2,144.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrub Sink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height8"
Body MaterialStainless Steel
Bowl Depth10 1/2"
Bowl Length22"
Bowl ShapeRectangular
Bowl Size22" x 16.5"
Bowl Width16 1/2"
ColorSilver
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
Faucet OperationDual Manual Handle
FinishSatin
Flow Rate0.5 GPM
For Use With Grainger Item Number36LH89
Gauge14 ga.
Includes(1) 8" OC Splash Mount Faucet With 10" Swivel Spout And 4" Wing Levers - Model 204, (1) Leg Assembly Set, (1) Strainer Assembly With Basket - Model 1011, (4) Washers And Nuts For Connection Sink To Leg Assembly Set
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations1
Overall Height45 1/2"
Overall Length31"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeUtility
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)115.57
Ship length (cm)78.74
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthBack Splash HeightBowl LengthFaucet Mounting LocationPrice
SANI-LAV 531A Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAC 28DV75 531A25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Deck€1,738.25
SANI-LAV 531B Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAD 28DV76 531B25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Deck€1,738.25
SANI-LAV 531F Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAE 28DV77 531F25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Splash€1,341.79
SANI-LAV 532A Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAF 28DV78 532A31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,945.13
SANI-LAV 532B Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAG 28DV79 532B31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,945.13
SANI-LAV 532F Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAH 28DV80 532F31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,530.72
SANI-LAV 531F1 Scrub Sink Floor Sngl Foot Pedal 1 Hole | AH6XLY 36LH82 531F125"19 1/2"19 1/2"22" x 16.5"10 1/2"8"22"Splash€1,597.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 532FF-0.5 Scrub Sink, 0.5 Gpm Flow Rate, 45 1/2 Inch Height
€2,144.61 /unit