SANI-LAV 531F Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAE 28DV77

SANI-LAV 531F Scrub Sink Wall 25 inch length 19-1/2 Inch width

Item: AH2HAE Model: 531FCross Ref: 28DV77
In Stock

Get it by Tuesday, Jun 10

€1,529.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrub Sink
Ada CompliantNo
Back SplashYes
Back Splash Height8"
Body MaterialStainless Steel
Bowl Depth10 1/2"
Bowl Length22"
Bowl ShapeRectangular
Bowl Size22" x 16.5"
ColorSilver
Compatible Mfr. Model Number531F-.05
Drain Opening3 1/4"
Faucet Body MaterialStainless Steel
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
Faucet OperationDual Manual Handle
FinishSatin
Flow Rate1.5 GPM
Includes8 OC Faucet
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Installation HardwareYes
Includes Side SplashNo
Mounting TypeWall , Wall Mount
No. Of Stations1
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations1
Overall Height18 1/2"
Overall Length25"
Overall Width19 1/2" , 20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Bowl Width16 1/2"
Compatible Grainger Part Number48TG47
Mounting Location - FaucetSplash
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD
Water Inlet Connection TypeMale NPT

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)57.15
Ship length (cm)73.66
Ship width (cm)59.69
Country of OriginUS

Product Details:

    • With Faucet / Without Faucet : With Faucet

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthBack Splash HeightBowl LengthFaucet Mounting LocationPrice
SANI-LAV 531A Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAC 28DV75 531A25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Deck€1,738.25
SANI-LAV 531B Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAD 28DV76 531B25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Deck€1,738.25
SANI-LAV 532A Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAF 28DV78 532A31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,945.13
SANI-LAV 532B Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAG 28DV79 532B31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,945.13
SANI-LAV 532F Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAH 28DV80 532F31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,530.72
SANI-LAV 531F1 Scrub Sink Floor Sngl Foot Pedal 1 Hole | AH6XLY 36LH82 531F125"19 1/2"19 1/2"22" x 16.5"10 1/2"8"22"Splash€1,597.67
SANI-LAV 531FS Scrub Sink Floor Double Foot Pedal 1 Hole | AH6XLZ 36LH83 531FS25"19 1/2"19 1/2"22" x 16.5"10 1/2"8"22"Splash€1,609.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 531F Scrub Sink Wall 25 inch length 19-1/2 Inch width
€1,529.63 /unit