SANI-LAV 532F8 Scrub Sink, 45 1/2 Inch Height, 28 Inch X 16 1/2 Inch Bowl Size | CT9VYJ

SANI-LAV 532F8 Scrub Sink, 45 1/2 Inch Height, 28 X 16 1/2 Inch Bowl Size

Item: CT9VYJ Model: 532F8Cross Ref: 48PY18
In Stock

Get it by Tuesday, Jun 10

€1,795.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrub Sink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height8"
Body MaterialStainless Steel
Bowl Depth10 1/2"
Bowl Length28"
Bowl ShapeRectangular
Bowl Size28" x 16.5"
Bowl Width16 1/2"
ColorSilver
Drain Opening3 1/2"
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
FinishSatin
Gauge14 ga.
Includes(1) Leg Assembly Set, (1) Strainer Assembly With Basket - Model 1011, (4) Washers And Nuts For Connection Sink To Leg Assembly Set
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetNo
Includes Side SplashNo
Indoor/outdoorYes
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations1
Overall Height45 1/2"
Overall Length31"
Overall Width20"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
With Faucet / Without FaucetWithout Faucet
Ada ComplianceNot ADA Compliant
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)115.57
Ship length (cm)78.74
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl SizeBowl DepthBack Splash HeightBowl LengthFaucet Mounting LocationPrice
SANI-LAV 531A Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAC 28DV75 531A25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Deck€1,738.25
SANI-LAV 531B Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAD 28DV76 531B25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Deck€1,738.25
SANI-LAV 531F Scrub Sink Wall 25 inch length 19-1/2 Inch width | AH2HAE 28DV77 531F25"19 1/2"18 1/2"22" x 16.5"10 1/2"8"22"Splash€1,341.79
SANI-LAV 532A Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAF 28DV78 532A31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,945.13
SANI-LAV 532B Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAG 28DV79 532B31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,945.13
SANI-LAV 532F Scrub Sink Wall 31 Inch length 19-1/2 Inch width | AH2HAH 28DV80 532F31"19 1/2"18 1/2"28" x 16.5"10 1/2"8"28"Deck€1,530.72
SANI-LAV 531F1 Scrub Sink Floor Sngl Foot Pedal 1 Hole | AH6XLY 36LH82 531F125"19 1/2"19 1/2"22" x 16.5"10 1/2"8"22"Splash€1,597.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 532F8 Scrub Sink, 45 1/2 Inch Height, 28 X 16 1/2 Inch Bowl Size
€1,795.68 /unit