SANI-LAV 267R Shovel Reinforced Stainless Steel 39in. | AG6ZPU 49P112

SANI-LAV 267R Shovel Reinforced Stainless Steel 39in.

Item: AG6ZPU Model: 267RCross Ref: 49P112
In Stock

Get it by Friday, Jun 13

€244.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Shovel
AutoclavableNo
Blade GradeGrade 304
Blade Length9"
Blade MaterialStainless Steel
Blade TypeScoop
Blade Width7"
ColorSilver
Extended Length39"
Handle MaterialStainless Steel
Handle StyleD Handle
Handle TypeD Handle
Metal DetectableNo
Nsf CertifiedYes
Overall Length39"
Reinforced BladeYes
Reinforced HandleYes
TypeReinforced
Fda CompliantNo
Product TypeShovel

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)9.4
Ship length (cm)103.63
Ship width (cm)21.34
HS code8201100000

Product Variants

ProductModelTypeBlade LengthBlade WidthExtended LengthOverall LengthHandle MaterialHandle TypeBlade MaterialPrice
SANI-LAV 207R Shovel Reinforced Stainless Steel 39 Inch | AD6RFP 49P109 207RReinforced14"10 1/2"39"39"Stainless SteelD HandleStainless Steel€209.03
SANI-LAV 207 Shovel Stainless Steel | AE2HUQ 4XKZ1 207Chemical, Corrosion Resistant14"10 1/2"39"39"Stainless SteelD HandleStainless Steel€194.72
SANI-LAV 217 Shovel Stainless Steel | AE2HUR 4XKZ2 217Chemical, Corrosion Resistant12 1/2"9 1/2"40"40"Stainless SteelD HandleStainless Steel€191.45
SANI-LAV 227 Shovel Stainless Steel | AE2HUT 4XKZ3 227Chemical, Corrosion Resistant15 1/2"11 1/2"40"40"Stainless SteelD HandleStainless Steel€201.72
SANI-LAV 267 Shovel Stainless Steel | AE2HUU 4XKZ4 267Chemical, Corrosion Resistant11"7"39"39"Stainless SteelD HandleStainless Steel€193.16
SANI-LAV 217R Shovel Reinforced Stainless Steel 40in. | AG6ZPR 49P110 217RReinforced12 1/2"9 1/2"40"40"Stainless SteelD HandleStainless Steel€207.47
SANI-LAV 227R Shovel Reinforced Stainless Steel 40in. | AG6ZPT 49P111 227RReinforced15 1/2"11 1/2"40"40"Stainless SteelD HandleStainless Steel€219.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 267R Shovel Reinforced Stainless Steel 39in.
€244.10 /unit