SANFORD 1868812 Cartridge Label 2.0 inch Width Heat Shrink | AH9QAH 40W136

SANFORD 1868812 Cartridge Label 2.0 inch Width Heat Shrink

Item: AH9QAH Model: 1868812Cross Ref: 40W136
In Stock

Get it by Wednesday, Jun 11

€177.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Label
ColorBlack, White
Length6"
Max. Lines Of Print22
Width2"
ApplicationWire And Cable Marking
Compatible Grainger Part Number21HN24, 21HN25, 43PD07
Compatible Mfr Part Number1868813, 1868814, 1868815
Double-sided PrintableNo
FinishGloss
For Print MethodThermal Transfer
Label Attachment StyleHeat Shrink Sleeve
Label MaterialPolyolefin
Legend (remove)Blank
Material SeriesSeries Rhino Labels
Maximum Wire Diameter0.21"
Media FormatContinuous Roll Cartridge
Printer Series CompatibilityXTL-300, XTL-300 Kit, XTL-500 Kit
Product TypeHeat Shrink Tube
Roll Width2"
StandardsMIL-M-81531, MIL-STD-202G, ROHS COMPLIANT, SAE-DTL 23053/5(CLASS 1 & 3), UL RECOGNIZED COMPONENT TO UL224

Shipping Info:

Ship weight (kg) 0.1429
Ship height (cm)12.6
Ship length (cm)21.5
Ship width (cm)7.6
Country of OriginBE

Product Variants

ProductModelColorMax. Lines Of PrintPrice
SANFORD 1868707 Cartridge Label 0.8 inch width Vinyl | AH9PWE 40W040 1868707Black, White3€86.30
SANFORD 1868709 Cartridge Label 1.5 inch width Vinyl | AH9PWG 40W042 1868709Black, White12€91.74
SANFORD 1868737 Cartridge Label 0.5 inch width Poly | AH9PXB 40W060 1868737Black, White4€70.07
SANFORD 1868744 Cartridge Label 1.5 inch width Clear Vinyl | AH9PXJ 40W067 1868744Black, Clear20€82.28
SANFORD 1868745 Cartridge Label 2.0 inch Width Clear Vinyl | AH9PXK 40W068 1868745Black, Clear26€129.53
SANFORD 1868756 Cartridge Label 0.5 inch width Red/White Vinyl | AH9PXX 40W079 1868756Red, White4€56.04
SANFORD 1868758 Cartridge Label 1.0 inch width Red/White Vinyl | AH9PXZ 40W081 1868758Red, White9€68.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANFORD 1868812 Cartridge Label 2.0 inch Width Heat Shrink
€177.19 /unit