Flat Shipping

Flat Shipping at €24.99 + VAT

SANFORD 1868744 Cartridge Label 1.5 inch width Clear Vinyl | AH9PXJ 40W067

SANFORD 1868744 Cartridge Label 1.5 inch width Clear Vinyl

Item: AH9PXJ Model: 1868744Cross Ref: 40W067
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.12 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Label
ColorBlack, Clear
Length23 ft.
Max. Lines Of Print20
Width1 1/2"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationMultipurpose
Compatible Grainger Part Number21HN24
For Print MethodThermal Transfer
Label ColorClear
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll Cartridge
Label Thickness0.007"
Label TypeAll Purpose
Label Width1 1/2"
Material PropertiesHalogen Free
Material SeriesSeries XTL
Printer Series CompatibilityXTL
Product TypeAll-Purpose Label
Ribbon ColorBlack
StandardsANSI, ISO COLOR STANDARD CERTIFIED, OSHA, ROHS COMPLIANT, UL RECOGNIZED COMPONENT TO UL969

Shipping Info:

Ship weight (kg) 0.1418
Ship height (cm)12.6
Ship length (cm)21.5
Ship width (cm)7.6
Country of OriginBE

Product Variants

ProductModelColorMax. Lines Of PrintPrice
SANFORD 1868707 Cartridge Label 0.8 inch width Vinyl | AH9PWE 40W040 1868707Black, White3€86.30
SANFORD 1868709 Cartridge Label 1.5 inch width Vinyl | AH9PWG 40W042 1868709Black, White12€91.74
SANFORD 1868737 Cartridge Label 0.5 inch width Poly | AH9PXB 40W060 1868737Black, White4€70.07
SANFORD 1868745 Cartridge Label 2.0 inch Width Clear Vinyl | AH9PXK 40W068 1868745Black, Clear26€129.53
SANFORD 1868756 Cartridge Label 0.5 inch width Red/White Vinyl | AH9PXX 40W079 1868756Red, White4€56.04
SANFORD 1868758 Cartridge Label 1.0 inch width Red/White Vinyl | AH9PXZ 40W081 1868758Red, White9€68.97
SANFORD 1868772 Cartridge Label 0.75 inch Width Yellow Vinyl | AH9PYP 40W095 1868772Black, Yellow8€62.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANFORD 1868744 Cartridge Label 1.5 inch width Clear Vinyl
€87.12 /unit