Flat Shipping

Flat Shipping at €24.99 + VAT

SANFORD 1868775 Cartridge Label 2.0 inch Width Yellow Vinyl | AH9PYT 40W098

SANFORD 1868775 Cartridge Label 2.0 inch Width Yellow Vinyl

Item: AH9PYT Model: 1868775Cross Ref: 40W098
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Label
ColorBlack, Yellow
Length23 ft.
Max. Lines Of Print26
Width2"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationMultipurpose
Compatible Grainger Part Number21HN24
Compatible Mfr Part Number1868813
For Print MethodThermal Transfer
Indoor/outdoor UsageIndoor/Outdoor
Label ColorYellow
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll Cartridge
Label Thickness0.007"
Label TypeAll Purpose
Label Width2"
Labels Per Row1
Material PropertiesHalogen Free
Material SeriesSeries XTL
Maximum Service Temperature140°F
Minimum Service Temperature-40°F
Number Of Labels Included1
Print TechnologyThermal-Transfer
Printer Series CompatibilityXTL
Product TypeAll-Purpose Label
Resistance PropertiesChemical Resistant, Moisture Resistant, UV Resistant
Ribbon ColorBlack
Roll Length23 ft.
Secondary Label IncludedNo
Service Temperature Range-40°F to 140°F
StandardsANSI, ISO COLOR STANDARD CERTIFIED, OSHA, ROHS COMPLIANT, UL RECOGNIZED COMPONENT TO UL969

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)12.7
Ship length (cm)21.59
Ship width (cm)7.62
Country of OriginBE

Product Variants

ProductModelColorMax. Lines Of PrintPrice
SANFORD 1868707 Cartridge Label 0.8 inch width Vinyl | AH9PWE 40W040 1868707Black, White3€86.30
SANFORD 1868709 Cartridge Label 1.5 inch width Vinyl | AH9PWG 40W042 1868709Black, White12€91.74
SANFORD 1868737 Cartridge Label 0.5 inch width Poly | AH9PXB 40W060 1868737Black, White4€70.07
SANFORD 1868744 Cartridge Label 1.5 inch width Clear Vinyl | AH9PXJ 40W067 1868744Black, Clear20€82.28
SANFORD 1868745 Cartridge Label 2.0 inch Width Clear Vinyl | AH9PXK 40W068 1868745Black, Clear26€129.53
SANFORD 1868756 Cartridge Label 0.5 inch width Red/White Vinyl | AH9PXX 40W079 1868756Red, White4€56.04
SANFORD 1868758 Cartridge Label 1.0 inch width Red/White Vinyl | AH9PXZ 40W081 1868758Red, White9€68.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANFORD 1868775 Cartridge Label 2.0 inch Width Yellow Vinyl
€143.74 /unit