Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT T300-XM100DB-M14X150C110 Tap, M14X1.50 Thread Size, 9/16 Inch Thread Length, 3 29/32 Inch Length, Semi-Bottoming | CT9UPD

SANDVIK COROMANT T300-XM100DB-M14X150C110 Tap, M14X1.50 Thread Size, 9/16 Inch Thread Length, 3 29/32 Inch Length, Semi-Bottoming

Item: CT9UPD Model: T300-XM100DB-M14X150C110Cross Ref: 41VP44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
FinishAluminum Chromium Nitride Coated
Number Of Flutes3
Overall Length3.906"
Shank Dia.0.422"
System Of MeasurementMetric
Tap ChamferSemi Bottoming
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length9/16"
Thread SizeM14 x 1.5
Thread StandardMetric Fine
Measurement SystemMetric
StandardsDIN 374
Tap FinishAlCrN
Tap StyleSpiral Flute
Tap Thread SizeM14 x 1.5

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of FlutesTap ChamferShank Dia.Thread StandardThread DirectionPrice
SANDVIK COROMANT T300-XM102AE-10-24  C150 Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT9UKT T300-XM102AE-10-24 C150#10-245/16"2 3/4"3Bottoming0.188"CoarseRight Hand€45.17
SANDVIK COROMANT T300-XM100DF-10-32  C145 Tap, #10-32 Thread Size, 1/4 Inch Thread Length, 2 3/4 Inch Length, Semi-Bottoming, Fe | CT9UKW T300-XM100DF-10-32 C145#10-321/4"2 3/4"3Semi Bottoming0.234"FineRight Hand€48.81
SANDVIK COROMANT T300-XM102AF-10-32  C150 Tap, #10-32 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT9UKY T300-XM102AF-10-32 C150#10-325/16"2 3/4"3Bottoming0.188"FineRight Hand€32.18
SANDVIK COROMANT T300-XM102AF-10-32  C145 Tap, #10-32 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length, Fe | CT9UKZ T300-XM102AF-10-32 C145#10-325/16"2 3/4"3Bottoming0.188"FineRight Hand€32.18
SANDVIK COROMANT T300-XM102AE-4-40   C150 Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 3/16 Inch Length, 3 Flutes | CT9ULH T300-XM102AE-4-40 C150#4-401/4"2.188"3Bottoming0.141"CoarseRight Hand€31.15
SANDVIK COROMANT T300-XM102AE-8-32   C150 Tap, #8-32 Thread Size, 1/4 Inch Thread Length, 2 15/32 Inch Length, Pipe | CT9ULY T300-XM102AE-8-32 C150#8-321/4"2.469"3Bottoming0.156"CoarseRight Hand€26.40
SANDVIK COROMANT E0691/2 Tap, 1/2-13 Thread Size, 11/16 Inch Thread Length, 3 3/8 Inch Length, Semi-Bottoming | CT9UMB E0691/21/2"-1311/16"3 3/8"3Semi Bottoming0.359"CoarseRight Hand€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT T300-XM100DB-M14X150C110 Tap, M14X1.50 Thread Size, 9/16 Inch Thread Length, 3 29/32 Inch Length, Semi-Bottoming
€134.84 /unit