Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT R840-0714-70-A1A    1220 Jobber Drill Bit, 7/32 Inch Drill Bit Size, 4 1/8 Inch Overall Length | CT9UAY

SANDVIK COROMANT R840-0714-70-A1A 1220 Jobber Drill Bit, 7/32 Inch Drill Bit Size, 4 1/8 Inch Overall Length

Item: CT9UAY Model: R840-0714-70-A1A 1220Cross Ref: 4HYX3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit

Shipping Info:

Ship weight (kg) 0.0792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentShank Dia.Max. Drilling DepthCoolant FedOverall LengthFlute LengthDepth X Dia. RatioCutting DirectionPrice
SANDVIK COROMANT 452.1-0326-044A0-CM H10F Extra Long Drill Bit, 27/64 Inch Drill Bit Size, 4 Inch Overall Length, 1/8 Inch Shank Dia | CT9TNH 452.1-0326-044A0-CM H10F0.42191/8"2"Non Coolant Through4"2"14xdRight Hand€69.30
SANDVIK COROMANT 862.1-0238-029A1-GM GC34 Extra Long Drill Bit, 29/64 Inch Drill Bit Size, 3 1/16 Inch Overall Length | CT9TNJ 862.1-0238-029A1-GM GC340.45310.109"1.406"Coolant Through3.062"1.406"12xdRight Hand€257.68
SANDVIK COROMANT 862.1-0198-024A1-GM GC34 Extra Long Drill Bit, 7/16 Inch Drill Bit Size, 2 27/32 Inch Overall Length | CT9TNL 862.1-0198-024A1-GM GC340.43750.109"1.172"Coolant Through2.844"1.156"12xdRight Hand€246.40
SANDVIK COROMANT R840-0940-50-A1A    1220 Jobber Drill Bit, 0.55 mm Drill Bit Size, 4.055 Inch Overall Length, 25/64 Inch Shank Dia | CT9TZQ R840-0940-50-A1A 12200.37010.391"2.391"Coolant Through-2.402"5xdRight Hand€253.24
SANDVIK COROMANT 460.1-1032-052A1-XM GC34 Jobber Drill Bit, 1.10 mm Drill Bit Size, 4.646 Inch Overall Length, 15/32 Inch Shank Dia | CT9TZR 460.1-1032-052A1-XM GC340.40630.469"2.781"Coolant Through4.646"-5xdRight Hand€207.90
SANDVIK COROMANT 460.1-1032-052A0-XM GC34 Jobber Drill Bit, 1.25 mm Drill Bit Size, 4.646 Inch Overall Length | CT9TZT 460.1-1032-052A0-XM GC340.40630.469"2.781"Non Coolant Through4.646"-5xdRight Hand€149.58
SANDVIK COROMANT 460.1-1111-056A1-XM GC34 Jobber Drill Bit, 1.90 mm Drill Bit Size, 4.646 Inch Overall Length | CT9TZU 460.1-1111-056A1-XM GC340.43740.469"2.781"Coolant Through4.646"-5xdRight Hand€207.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT R840-0714-70-A1A 1220 Jobber Drill Bit, 7/32 Inch Drill Bit Size, 4 1/8 Inch Overall Length
€242.26 /unit