Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT N331.1A-08 45 08E-KL3220 Milling Insert, Finishing, Rectangle, 331.1A, 0.335 Inch Inscribed Circle | CT9UGA

SANDVIK COROMANT N331.1A-08 45 08E-KL3220 Milling Insert, Finishing, Rectangle, 331.1A, 0.335 Inch Inscribed Circle

Item: CT9UGA Model: N331.1A-08 45 08E-KL3220Cross Ref: 5FPT7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.44 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Chip-breakerKL
Cutting DirectionNeutral
For Use WithN331.32-100S32FM12.0,N331.32-100S32FM12.0,R331.32-101R2
Inscribed Circle0.335"
Insert Size84508
Lead Angle90°
Mounting Hole Dia.0.142"
Mounting StyleScrew Clamp
RakePositive
Style331.1A
Iso NumberN331.1A-08 45 08E-KL3220

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleChip-breakerRakeMounting StyleInsert SizeLead AngleStyleMounting Hole Dia.Price
SANDVIK COROMANT R390-18 06 12M-PM   4240 Milling Insert, 0.433 Inch Inscribed Circle | CT9UBG R390-18 06 12M-PM 42400.433"PMPositiveScrew Clamp18061290°3900.163"€32.52
SANDVIK COROMANT N331.1A-11 50 08H-PM4230 Milling Insert, Medium, Rectangle, 331.1A, 0.453 Inch Inscribed Circle | CT9UCY N331.1A-11 50 08H-PM42300.453"PMPositiveScrew Clamp11500890°331.1A0.181"€25.17
SANDVIK COROMANT N331.1A-14 50 08H-MM1040 Milling Insert, Medium, Rectangle, 331.1A, 0.453 Inch Inscribed Circle | CT9UCZ N331.1A-14 50 08H-MM10400.453"MMPositiveScrew Clamp14500890°331.1A0.181"€36.19
SANDVIK COROMANT R390-11 T3 08M-KM   1020 Milling Insert, Medium, Rectangle, 390, 0.268 Inch Inscribed Circle | CT9UDE R390-11 T3 08M-KM 10200.268"KMPositiveScrew Clamp11T30890°3900.11"-
RFQ
SANDVIK COROMANT R390-11 T3 12E-MM 1040 Milling Insert, Medium, Rectangle, 390, 0.268 Inch Inscribed Circle | CT9UDF R390-11 T3 12E-MM 10400.268"MMPositiveScrew Clamp11T31290°3900.11"-
RFQ
SANDVIK COROMANT R390-17 04 08M-KM   1020 Milling Insert, Medium, Rectangle, 390, 0.378 Inch Inscribed Circle | CT9UDH R390-17 04 08M-KM 10200.378"KMPositiveScrew Clamp17040890°3900.161"€29.46
SANDVIK COROMANT R390-18 06 08M-MM   2040 Milling Insert, Medium, Rectangle, 390, 0.433 Inch Inscribed Circle | CT9UDY R390-18 06 08M-MM 2040---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT N331.1A-08 45 08E-KL3220 Milling Insert, Finishing, Rectangle, 331.1A, 0.335 Inch Inscribed Circle
€26.44 /unit