Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC T42090 Extension Spring, High Precision, Stainless Steel, 39.7 mm Overall Length, Plain, 2 PK | CU3PNB

SPEC T42090 Extension Spring, High Precision, Stainless Steel, 39.7 mm Overall Length, Plain, 2 PK

Item: CU3PNB Model: T42090Cross Ref: 782DV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Spring
Deflection @ Load18.7 mm
End TypeFull Twist Loop
FinishPlain
Initial Tension3.21 lbs.
Load20.79 lbs.
MaterialStainless Steel
Meets/exceedsDIN-17224, JIS-G4314, AMS-5688
Outside Dia.11 mm
Overall Length39.7 mm
Spring Rate4.18 N/mm
TypeHigh Precision
Wire Dia.1.6 mm
Extended Length58.4 mm
Free Length39.7 mm
Outside Diameter11 mm
Product TypeExtension Spring
StandardsASTM A313, EN 10270-3, JIS G4314 SUS 302
System Of MeasurementMetric
Wire Diameter1.6 mm

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialWire Dia.Outside Dia.Spring RateEnd TypeLoadFinishMeets/exceedsPkg. Qty.Price
SPEC E02400372250X Extension Spring, 316 Stainless Steel, 2 1/4 Inch Overall Length, 0.24 Inch Outside Dia | CU3PBL E02400372250XStainless Steel0.037"6/25"5.4 lbs.-in.Full Twist Loop--ASTM A313 PR AMS 568810€64.48
SPEC DE0500011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBM DE0500011000MMusic Wire0.063"1/2"1.78 lbs.-in.Double Loop---2€44.78
SPEC DE0625011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBN DE0625011000MMusic Wire0.072"5/8"1.85 lbs.-in.Double Loop---2€46.32
SPEC DE0625011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBP DE0625011200MMusic Wire0.072"5/8"1.52 lbs.-in.Double Loop---2€52.76
SPEC DE0500011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBQ DE0500011200MMusic Wire0.063"1/2"1.46 lbs.-in.Double Loop---2€43.97
SPEC DE0250010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBR DE0250010200MMusic Wire0.032"1/4"2.84 lbs.-in.Double Loop---2€36.83
SPEC DE0375010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBT DE0375010200MMusic Wire0.047"3/8"7.57 lbs.-in.Double Loop---2€37.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC T42090 Extension Spring, High Precision, Stainless Steel, 39.7 mm Overall Length, Plain, 2 PK
€23.82 /unit