Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT BPGL 75024 Square Shank Holder, Left Hand, 1.500 Inch Shank Dia, Non-Coolant Through, 7.000 In | CT9TQF

SANDVIK COROMANT BPGL 75024 Square Shank Holder, Left Hand, 1.500 Inch Shank Dia, Non-Coolant Through, 7.000 In

Item: CT9TQF Model: BPGL 75024Cross Ref: 5KHY0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€571.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
Coolant FedNon Coolant Through
Cutting Depth1 3/4"
Cutting DirectionLeft Hand
Mfr. SeriesT-MAX(R) Series
Overall Length7"
Shank Dia.1 1/2"
Depth Of Cut1.750"
SeriesT-Max(R) Series

Shipping Info:

Ship weight (kg) 1.6866
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionOverall LengthRakeShank HeightInsert SizeCutting DepthShank Dia.Coolant FedPrice
SANDVIK COROMANT PSBNR 2020K 12 Holders | CT9TPN PSBNR 2020K 12Right Hand0.787"Negative0.787"4.921"---€156.73
SANDVIK COROMANT SVVBN 1212K 11-S-B1 Holders | CT9TPP SVVBN 1212K 11-S-B1Neutral0.472"Positive0.472"4.921"---€167.60
SANDVIK COROMANT PTGNR 1212K11-S Holders | CT9TPQ PTGNR 1212K11-SRight Hand0.472"Negative0.472"4.921"---€132.12
SANDVIK COROMANT MBG-1212-09L Holders | CT9TPR MBG-1212-09LLeft Hand3.937"Positive0.472"---Non Coolant Through€163.02
SANDVIK COROMANT STFCL 1616H 11 Holders | CT9TPU STFCL 1616H 11Left Hand5/8"Positive5/8"3.937"---€142.43
SANDVIK COROMANT SDJCL 2020K 11 Holders | CT9TPV SDJCL 2020K 11Left Hand0.787"Positive0.787"4.921"---€159.59
SANDVIK COROMANT SCLCR 1616K 09-S Holders | CT9TPW SCLCR 1616K 09-SRight Hand5/8"Positive5/8"4.921"---€146.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT BPGL 75024 Square Shank Holder, Left Hand, 1.500 Inch Shank Dia, Non-Coolant Through, 7.000 In
€571.71 /unit