Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT A880-D1187LX31-05 Indexable Drill, 1.500 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLX

SANDVIK COROMANT A880-D1187LX31-05 Indexable Drill, 1.500 Inch Shank Dia, Non-Coolant Through, Right Hand

Item: CR4RLX Model: A880-D1187LX31-05Cross Ref: 5HNX0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,080.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Drill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Flute Length7.325"
Shank Dia.1 1/2"
Shank Length2.362"
Iso NumberA880-D1562LX38-04
Overall Length10.279"

Shipping Info:

Ship weight (kg) 0.9657
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.Flute LengthOverall LengthShank LengthCoolant FedCutting DirectionPrice
SANDVIK COROMANT 880-D1900L25-04 Indexable Drill, 0.984 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLQ 880-D1900L25-040.984"5.756"--Non Coolant ThroughRight Hand€764.21
SANDVIK COROMANT 880-D1950L25-03 Indexable Drill, 0.984 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLR 880-D1950L25-030.984"---Non Coolant ThroughRight Hand€665.79
SANDVIK COROMANT A880-D0750LX25-02 Indexable Drill, 1.000 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLT A880-D0750LX25-021"6.936"--Non Coolant ThroughRight Hand-
RFQ
SANDVIK COROMANT A880-D0656LX19-04 Indexable Drill, 1.000 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLU A880-D0656LX19-041"-5.902"-Non Coolant ThroughRight Hand€725.30
SANDVIK COROMANT A880-D0875LX25-03 Indexable Drill, 1.250 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLV A880-D0875LX25-031 1/4"5.304"--Non Coolant ThroughRight Hand€741.27
SANDVIK COROMANT A880-D1187P31-04 Indexable Drill, 1.500 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLW A880-D1187P31-041 1/2"5.764"10.222"2.98"Non Coolant ThroughRight Hand€939.40
SANDVIK COROMANT 880-D3800L40-03 Indexable Drill, 1.575 Inch Shank Dia, Non-Coolant Through, Right Hand | CR4RLY 880-D3800L40-031.575"6.094"-2.756"Non Coolant ThroughRight Hand€849.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT A880-D1187LX31-05 Indexable Drill, 1.500 Inch Shank Dia, Non-Coolant Through, Right Hand
€1,080.85 /unit